TENNSCO ZLC7-8448A-3D Boltless Shelving 84 x 48 Particleboard | AD4WTL 44P245

TENNSCO ZLC7-8448A-3D Boltless Shelving 84 x 48 Particleboard

Item: AD4WTL Model: ZLC7-8448A-3DCross Ref: 44P245
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€667.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoltless Shelving Add-On Unit
Beam Capacity1750 lbs.
ColorGray
Depth48"
Height84"
Increments1 1/2"
Shelf Adjustments1 1/2"
Width84"
Beam ProfileChannel
Decking Gauge14 ga.
Decking MaterialParticleboard
Duty RatingHeavy Duty
FinishPowder Coated
Frame MaterialSteel
Load Capacity Per Shelf1750 lbs.
Maximum Post Load Capacity13000 lbs. With Beam Evenly Spaced at 24 in.
Number Of Shelves3
Overall Depth48"
Overall Height84"
Overall Width84"
Post Gauge16 ga.
Shelf Adjustment Increments1 1/2"
Shelving ConfigurationAdd-On
Side Panel StyleOpen

Shipping Info:

Ship weight (kg) 151.65
Ship height (cm)35.56
Ship length (cm)246.38
Ship width (cm)121.92
HS code9403608081
Country of OriginUS

Product Variants

ProductModelBeam CapacityColorShelf AdjustmentsIncrementsPrice
TENNSCO ZLC7-9618A-3D Boltless Shelving 96 x 18 Particleboard | AD4WTN 44P247 ZLC7-9618A-3D1600 lbs.Gray1 1/2"1 1/2"€472.63
RFQ
TENNSCO ZLC7-9630A-3D Boltless Shelving 96 x 30 Particleboard | AD4WTQ 44P249 ZLC7-9630A-3D1600 lbs.Gray1 1/2"1 1/2"€528.96
RFQ
TENNSCO ZLC7-9642A-3D Boltless Shelving 96 x 42 Particleboard | AD4WTT 44P251 ZLC7-9642A-3D1600 lbs.Gray1 1/2"1 1/2"€634.28
RFQ
TENNSCO ZLC7-9648A-3D Boltless Shelving 96 x 48 Particleboard | AD4WTV 44P253 ZLC7-9648A-3D1600 lbs.Gray1 1/2"1 1/2"€660.55
RFQ
TENNSCO ZLE7-9618A-3D Boltless Shelving 96 x 18 Particleboard | AD4WVX 44P302 ZLE7-9618A-3D1250 lbs.Gray1 1/2"1 1/2"€405.09
RFQ
TENNSCO ZLE7-9630A-3D Boltless Shelving 96 x 30 Particleboard | AD4WVZ 44P304 ZLE7-9630A-3D1250 lbs.Gray1 1/2"1 1/2"€514.89
RFQ
TENNSCO ZLE7-9642A-3D Boltless Shelving 96 x 42 Particleboard | AD4WWB 44P306 ZLE7-9642A-3D1250 lbs.Gray1 1/2"1 1/2"€633.12
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZLC7-8448A-3D Boltless Shelving 84 x 48 Particleboard
€667.13 /unit