TENNSCO ZLC7-7242S-3W Boltless Shelving Starter 72 x 42 Wire | AD4WXP 44P341

TENNSCO ZLC7-7242S-3W Boltless Shelving Starter 72 x 42 Wire

Item: AD4WXP Model: ZLC7-7242S-3WCross Ref: 44P341
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemBoltless Shelving, Starter
AdjustabilityAdjustable
Beam Capacity2000 lbs.
Beam ProfileChannel
ColorGray
Decking MaterialSteel
Depth42"
FinishPowder Coated
Finish - Shelving And RacksElectro Coat
Frame MaterialSteel
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Height84"
Includes(12) Beams, (4) Posts
Includes DeckingYes
Increments1 1/2"
IntermediatesidepanelOpen Starter
MaterialSteel
No. Of Shelves3
Number Of Shelves3
Overall Height84"
Overall Hxwxd84" x 72" x 42"
Overall Width72"
Shelf Adjustments1 1/2"
Shelf ConfigurationSingle Straight
Shelf StyleSingle Straight
Shelving ConfigurationStarter
Shelving Frame MaterialSteel
Side PanelOpen
Side Panel StyleOpen
TypeStarter
Width72"
Load Capacity Per Shelf2000 lbs.
Maximum Post Load Capacity13000 lbs. With Beam Evenly Spaced at 24 in.
Overall Depth42"
Post Gauge14 ga.
Shelf Adjustment Increments1 1/2"

Shipping Info:

Ship weight (kg) 92.7
Ship height (cm)35.56
Ship length (cm)246.38
Ship width (cm)121.92
HS code9403200020
Country of OriginUS

Product Variants

ProductModelColorNumber Of ShelvesDecking MaterialOverall WidthOverall HeightShelf AdjustmentsBeam CapacityFinishPrice
TENNSCO ZLE7-7224S-3 Boltless Shelving Starter 72 x 24 3 Shelf | AC6VMQ 36K242 ZLE7-7224S-3Gray3None72"84"1 1/2"1750 lbs.Powder Coated€226.32
RFQ
TENNSCO ZLE5-7224S-3D Boltless Shelving Starter 72 x 24 3 Shelf | AC6VMR 36K302 ZLE5-7224S-3DGray----1 1/2"1750 lbs.-€380.90
RFQ
TENNSCO ZLC7-9624S-3D Boltless Shelving Starter 96 x 24 3 Shelf | AC6VMT 36K314 ZLC7-9624S-3DGray3Particleboard96"84"1 1/2"1600 lbs.Powder Coated€563.88
RFQ
TENNSCO ZLC7-4848S-3W Boltless Shelving Starter 48 x 48 3 Shelf | AC6VMU 36K330 ZLC7-4848S-3WGray3Steel48"84"1 1/2"2500 lbs.Powder Coated€541.64
RFQ
TENNSCO ZLE5-4824S-3W Boltless Shelving Starter 48 x 24 3 Shelf | AC6VMV 36K332 ZLE5-4824S-3WGray3Steel48"60"1 1/2"2250 lbs.Powder Coated€302.01
TENNSCO ZLC7-9624S-3W Boltless Shelving Starter 96 x 24 3 Shelf | AC6VMW 36K358 ZLC7-9624S-3WGray3Steel96"84"1 1/2"1600 lbs.Powder Coated€623.35
RFQ
TENNSCO ZB7-3618S-5D Boltless Shelving Starter 36 x 18 5 Shelf | AC6VMX 36K420 ZB7-3618S-5DGray----1 1/2"1000 lbs.-€227.36
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZLC7-7242S-3W Boltless Shelving Starter 72 x 42 Wire