TENNSCO ZLC7-4842S-3D Boltless Shelving 48 x 42 Particleboard | AD4WRC 44P214

TENNSCO ZLC7-4842S-3D Boltless Shelving 48 x 42 Particleboard

Item: AD4WRC Model: ZLC7-4842S-3DCross Ref: 44P214
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€434.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoltless Shelving, Starter
Beam Capacity2500 lbs.
ColorGray
Depth42"
Height84"
Increments1 1/2"
Shelf Adjustments1 1/2"
Width48"
Beam ProfileChannel
Decking Gauge14 ga.
Decking MaterialParticleboard
Duty RatingHeavy Duty
FinishPowder Coated
Frame MaterialSteel
Load Capacity Per Shelf2500 lbs.
Maximum Post Load Capacity13000 lbs. With Beam Evenly Spaced at 24 in.
Number Of Shelves3
Overall Depth42"
Overall Height84"
Overall Width48"
Post Gauge14 ga.
Shelf Adjustment Increments1 1/2"
Shelving ConfigurationStarter
Side Panel StyleOpen

Shipping Info:

Ship weight (kg) 86.4
Ship height (cm)35.56
Ship length (cm)246.38
Ship width (cm)121.92
HS code9403608081
Country of OriginUS

Product Variants

ProductModelColorNumber Of ShelvesDecking MaterialOverall WidthOverall HeightShelf AdjustmentsBeam CapacityFinishPrice
TENNSCO ZLE7-7224S-3 Boltless Shelving Starter 72 x 24 3 Shelf | AC6VMQ 36K242 ZLE7-7224S-3Gray3None72"84"1 1/2"1750 lbs.Powder Coated€226.32
RFQ
TENNSCO ZLE5-7224S-3D Boltless Shelving Starter 72 x 24 3 Shelf | AC6VMR 36K302 ZLE5-7224S-3DGray----1 1/2"1750 lbs.-€380.90
RFQ
TENNSCO ZLC7-9624S-3D Boltless Shelving Starter 96 x 24 3 Shelf | AC6VMT 36K314 ZLC7-9624S-3DGray3Particleboard96"84"1 1/2"1600 lbs.Powder Coated€563.88
RFQ
TENNSCO ZLC7-4848S-3W Boltless Shelving Starter 48 x 48 3 Shelf | AC6VMU 36K330 ZLC7-4848S-3WGray3Steel48"84"1 1/2"2500 lbs.Powder Coated€541.64
RFQ
TENNSCO ZLE5-4824S-3W Boltless Shelving Starter 48 x 24 3 Shelf | AC6VMV 36K332 ZLE5-4824S-3WGray3Steel48"60"1 1/2"2250 lbs.Powder Coated€302.01
TENNSCO ZLC7-9624S-3W Boltless Shelving Starter 96 x 24 3 Shelf | AC6VMW 36K358 ZLC7-9624S-3WGray3Steel96"84"1 1/2"1600 lbs.Powder Coated€623.35
RFQ
TENNSCO ZB7-3618S-5D Boltless Shelving Starter 36 x 18 5 Shelf | AC6VMX 36K420 ZB7-3618S-5DGray----1 1/2"1000 lbs.-€227.36
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZLC7-4842S-3D Boltless Shelving 48 x 42 Particleboard
€434.25 /unit