Flat Shipping

Flat Shipping at €24.99 + VAT

TENNSCO ZKM-3624 Shelf, 36 Inch x 24 Inch Size, 1000 Lbs. Load Capacity, Gray | CH6TAH 4UZ15

TENNSCO ZKM-3624 Shelf, 36 Inch x 24 Inch Size, 1000 Lbs. Load Capacity, Gray

Item: CH6TAH Model: ZKM-3624Cross Ref: 4UZ15
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf
ColorGray
ConfigurationSingle Straight
Decking MaterialNone
Frame FinishZinc Plated
Frame MaterialSteel
Load Capacity1000 lbs.
Overall Depth24"
Overall Height1.312"
Overall Width36"
IncludesShelf, Shelf Clips
Product TypeShelf

Shipping Info:

Ship weight (kg) 2.79
Ship height (cm)3.33
Ship length (cm)60.96
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightLoad CapacityDepthHeightDecking MaterialNumber Of ShelvesDecking FinishPkg. Qty.Price
TENNSCO ESL-1212 Shelf, 12 x 12 x 3/4 Inch Size | CH3GEU ESL-1212--------1€39.60
RFQ
TENNSCO ESL-1215 Shelf, 12 x 15 x 3/4 Inch Size | CH3GEV ESL-1215--------1€39.60
RFQ
TENNSCO ESL-1218 Shelf, 12 x 18 x 3/4 Inch Size | CH3GEW ESL-1218--------1€43.20
RFQ
TENNSCO ESL-1518 Shelf, 15 x 18 x 3/4 Inch Size | CH3GEX ESL-1518--------1€43.20
RFQ
TENNSCO ESL-1521 Shelf, 15 x 21 x 3/4 Inch Size | CH3GEY ESL-1521--------1€61.20
RFQ
TENNSCO ESL-1821 Shelf, 18 x 21 x 3/4 Inch Size | CH3GEZ ESL-1821--------1€63.00
RFQ
TENNSCO ESL-2424 Shelf, 24 x 24 x 3/4 Inch Size | CH3GFA ESL-2424--------1€64.80
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZKM-3624 Shelf, 36 Inch x 24 Inch Size, 1000 Lbs. Load Capacity, Gray
€40.31 /unit