TENNSCO ZBES-3612D Additional Shelf Level 36 x 12 Particleboard | AD4YHW 44R114

TENNSCO ZBES-3612D Additional Shelf Level 36 x 12 Particleboard

Item: AD4YHW Model: ZBES-3612DCross Ref: 44R114
In Stock

Get it by Thursday, Jun 12

€34.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdditional Shelf Level
Beam Capacity1000 lbs.
ColorGray
DeckingParticle Board
Depth12"
FinishElectro Coat
MaterialSteel
Number Of Shelves1
Shelf Capacity1000 lbs.
Width36"
Decking FinishUnfinished
Decking MaterialParticleboard
Frame FinishZinc Plated
Frame MaterialSteel
Includes(4) Beams
Load Capacity1000 lbs.
Overall Depth12"
Overall Height2 1/4"
Overall Width36"
Product TypeShelf

Shipping Info:

Ship weight (kg) 5.535
Ship height (cm)35.56
Ship length (cm)96.52
Ship width (cm)96.52
HS code9403608081
Country of OriginUS

Product Variants

ProductModelDepthShelf CapacityDeckingBeam CapacityDecking MaterialColorFinishNumber Of ShelvesPrice
TENNSCO ZLCS-4218 Additional Shelf Level 42 x 18 No Deck | AD4XAT 44P414 ZLCS-421818"2500 lbs.None--GrayElectro Coat1€55.34
TENNSCO ZLCS-4224 Additional Shelf Level 42 x 24 No Deck | AD4XAU 44P415 ZLCS-422424"2500 lbs.None--GrayElectro Coat1€58.80
TENNSCO ZLCS-4230 Additional Shelf Level 42 x 30 No Deck | AD4XAV 44P416 ZLCS-423030"2500 lbs.None--GrayElectro Coat1€63.44
TENNSCO ZLCS-4236 Additional Shelf Level 42 x 36 No Deck | AD4XAW 44P417 ZLCS-423636"2500 lbs.None--GrayElectro Coat1€68.42
TENNSCO ZLCS-4242 Additional Shelf Level 42 x 42 No Deck | AD4XAX 44P418 ZLCS-424242"2500 lbs.None--GrayElectro Coat1€74.24
TENNSCO ZLCS-4818 Additional Shelf Level 48 x 18 No Deck | AD4XAY 44P419 ZLCS-481818"2500 lbs.None--GrayElectro Coat1€55.61
TENNSCO ZLCS-4830 Additional Shelf Level 48 x 30 No Deck | AD4XAZ 44P420 ZLCS-483030"2500 lbs.None--GrayElectro Coat1€62.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZBES-3612D Additional Shelf Level 36 x 12 Particleboard
€34.29 /unit