TENNSCO ZB7-4824S-5D Boltless Shelving, Starter, Medium-Duty, 48 Inch x 24 in, 84 Inch Height, 5 Shelves | CU6GDU

TENNSCO ZB7-4824S-5D Boltless Shelving, Starter, Medium-Duty, 48 Inch x 24 in, 84 Inch Height, 5 Shelves

Item: CU6GDU Model: ZB7-4824S-5DCross Ref: 36K428
In Stock

Get it by Tuesday, Jun 10

€329.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoltless Shelving
Beam ProfileZ Beam
ColorGray
Decking Gauge14 ga.
Decking MaterialParticle Board
Depth24"
Duty RatingMedium Duty
FinishPowder Coat
Frame MaterialSteel
Height84"
Load Capacity Per Shelf850 lbs.
Maximum Post Load Capacity8000 lbs.
Number Of Shelves5
Post Gauge14 ga.
Shelf Adjustment Increments1 1/2"
Shelving ConfigurationStarter
Side Panel StyleOpen
Width48"
Overall Depth24"
Overall Height84"
Overall Width48"

Shipping Info:

Ship weight (kg) 73.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDepthHeightLoad Capacity Per ShelfColorFinishNumber Of ShelvesDuty RatingShelving ConfigurationPrice
TENNSCO ZLE5-4824A-3 Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 60 Inch Overall Height, 3 Shelves | CU6FVC ZLE5-4824A-324"60"2250 lbs.GrayPowder Coated3Heavy DutyAdd On€176.51
TENNSCO ZLE5-4824A-3D Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 60 Inch Overall Height, 3 Shelves | CU6FVD ZLE5-4824A-3D24"60"2250 lbs.GrayPowder Coat3Heavy DutyAdd On€243.46
TENNSCO ZLE5-4824A-3W Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 60 Inch Overall Height, 3 Shelves | CU6FVE ZLE5-4824A-3W24"60"2250 lbs.GrayPowder Coated3Heavy DutyAdd On€301.11
TENNSCO ZLE7-4824A-3D Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 84 Inch Overall Height, 3 Shelves | CU6FVF ZLE7-4824A-3D24"84"2250 lbs.GrayPowder Coat3Heavy DutyAdd On€289.16
TENNSCO ZLC7-4824A-3D Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 84 Inch Overall Height, 3 Shelves | CU6FVG ZLC7-4824A-3D24"84"2500 lbs.GrayPowder Coated3Heavy DutyAdd On€295.66
TENNSCO ZLE7-4824A-3 Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 84 Inch Overall Height, 3 Shelves | CU6FVH ZLE7-4824A-324"84"2250 lbs.GrayPowder Coated3Heavy DutyAdd On€187.58
TENNSCO ZLE7-4824A-3W Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 84 Inch Overall Height, 3 Shelves | CU6FVJ ZLE7-4824A-3W24"84"2250 lbs.GrayPowder Coated3Heavy DutyAdd On€294.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZB7-4824S-5D Boltless Shelving, Starter, Medium-Duty, 48 Inch x 24 in, 84 Inch Height, 5 Shelves
€329.34 /unit