TENNSCO ZAES-3630 Additional Shelf Level 36 x 30 No Deck | AD4XWF 44P844

TENNSCO ZAES-3630 Additional Shelf Level 36 x 30 No Deck

Item: AD4XWF Model: ZAES-3630Cross Ref: 44P844
In Stock

Get it by Thursday, Jun 12

€27.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdditional Shelf Level
ColorGray
DeckingNone
Depth30"
FinishElectro Coat
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
MaterialSteel
Number Of Shelves1
Shelf Capacity600 lbs.
Width36"

Shipping Info:

Ship weight (kg) 2.88
Ship height (cm)25.4
Ship length (cm)96.52
Ship width (cm)96.52
HS code9403908041
Country of OriginUS

Product Variants

ProductModelDepthShelf CapacityDeckingBeam CapacityColorFinishNumber Of ShelvesMaterialPrice
TENNSCO ZAES-3636 Additional Shelf Level 36 x 36 No Deck | AD4XWG 44P845 ZAES-363636"600 lbs.None-GrayElectro Coat1Steel€29.02
TENNSCO ZAES-4212 Additional Shelf Level 42 x 12 No Deck | AD4XWH 44P846 ZAES-421212"550 lbs.None-GrayElectro Coat1Steel€14.39
TENNSCO ZAES-4230 Additional Shelf Level 42 x 30 No Deck | AD4XWJ 44P847 ZAES-423030"550 lbs.None-GrayElectro Coat1Steel€28.00
TENNSCO ZAES-4236 Additional Shelf Level 42 x 36 No Deck | AD4XWK 44P848 ZAES-423636"550 lbs.None-GrayElectro Coat1Steel€30.73
TENNSCO ZAES-4830 Additional Shelf Level 48 x 30 No Deck | AD4XWL 44P849 ZAES-483030"500 lbs.None-GrayElectro Coat1Steel€30.72
TENNSCO ZAES-4836 Additional Shelf Level 48 x 36 No Deck | AD4XWM 44P850 ZAES-483636"500 lbs.None-GrayElectro Coat1Steel€32.01
TENNSCO ZAES-3612D Additional Shelf Level 36 x 12 Particleboard | AD4XWN 44P851 ZAES-3612D12"600 lbs.Particle Board600 lbs.GrayElectro Coat1Steel€22.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZAES-3630 Additional Shelf Level 36 x 30 No Deck
€27.91 /unit