Flat Shipping

Flat Shipping at €24.99 + VAT

TENNSCO ZAES-36 Extra Shelf Level 24d x 36 Inch Width Steel - Pack Of 2 | AD9NVT 4TW05

TENNSCO ZAES-36 Extra Shelf Level 24d x 36 Inch Width Steel - Pack Of 2

Item: AD9NVT Model: ZAES-36Cross Ref: 4TW05
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.05 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtra Shelf Level
Beam Capacity600 lbs.
ColorGray
DeckingNo
Depth24"
FinishPowder Coat
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
MaterialSteel
Number Of Shelves1
ProfileLow
Shelf Capacity600 lbs.
Width36"
Frame FinishZinc Plated
Frame MaterialSteel
IncludesBeams
Load Capacity600 lbs.
Overall Depth24"
Overall Height1 1/8"
Overall Width36"
Product TypeShelf
Shelf ConfigurationSingle Straight

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)7.62
Ship length (cm)3.81
Ship width (cm)91.95
HS code9403908041
Country of OriginUS

Product Variants

ProductModelShelf CapacityBeam CapacityProfileDepthColorFinishNumber Of ShelvesMaterialPkg. Qty.Price
TENNSCO ZKM-4824 Extra Shelf Level 24 inch Depth x 48 Inch Width Steel | AJ2HHW 4UZ19 ZKM-4824850 lbs.850 lbs.Medium24"GrayPowder Coat1Steel1€36.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZAES-36 Extra Shelf Level 24d x 36 Inch Width Steel - Pack Of 2
€16.05 /pack