TENNSCO ZA7-4824A-5 Boltless Shelving, Add-On, Light-Duty, 48 Inch x 24 in, 84 Inch Overall Height, 5 Shelves | CU6FYG

TENNSCO ZA7-4824A-5 Boltless Shelving, Add-On, Light-Duty, 48 Inch x 24 in, 84 Inch Overall Height, 5 Shelves

Item: CU6FYG Model: ZA7-4824A-5Cross Ref: 36K417
In Stock

Get it by Thursday, Jun 12

€150.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoltless Shelving
AdjustabilityAdjustable
AssembledUnassembled
Beam ProfileLow Profile
ColorGray
Decking Gauge14 ga.
Decking MaterialNone
Depth24"
Duty RatingLight Duty
FinishPowder Coat , Powder Coated
Finish - Shelving And RacksElectro Coat
Frame MaterialSteel
Height84"
Includes(2) Posts, (5) Low Profile Deck Levels
Includes DeckingNo
Load Capacity Per Shelf500 lbs.
MaterialCarbon Steel
Maximum Post Load Capacity8000 lbs.
No. Of Shelves5
Number Of Shelves5
Overall Height84"
Overall Hxwxd84" x 48" x 24"
Overall Width48"
Post Gauge16 ga.
Shelf Adjustment Increments1 1/2"
Shelf Adjustments1 1/2"
Shelf ConfigurationSingle Straight
Shelf MaterialSteel
Shelf StyleSingle Straight
Shelving ConfigurationAdd On
Shelving Frame MaterialSteel
Side Panel StyleOpen
Width48"

Shipping Info:

Ship weight (kg) 22.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDepthHeightLoad Capacity Per ShelfColorFinishNumber Of ShelvesDuty RatingShelving ConfigurationPrice
TENNSCO ZLE5-4824A-3 Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 60 Inch Overall Height, 3 Shelves | CU6FVC ZLE5-4824A-324"60"2250 lbs.GrayPowder Coated3Heavy DutyAdd On€176.51
TENNSCO ZLE5-4824A-3D Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 60 Inch Overall Height, 3 Shelves | CU6FVD ZLE5-4824A-3D24"60"2250 lbs.GrayPowder Coat3Heavy DutyAdd On€243.46
TENNSCO ZLE5-4824A-3W Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 60 Inch Overall Height, 3 Shelves | CU6FVE ZLE5-4824A-3W24"60"2250 lbs.GrayPowder Coated3Heavy DutyAdd On€301.11
TENNSCO ZLE7-4824A-3D Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 84 Inch Overall Height, 3 Shelves | CU6FVF ZLE7-4824A-3D24"84"2250 lbs.GrayPowder Coat3Heavy DutyAdd On€289.16
TENNSCO ZLC7-4824A-3D Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 84 Inch Overall Height, 3 Shelves | CU6FVG ZLC7-4824A-3D24"84"2500 lbs.GrayPowder Coated3Heavy DutyAdd On€295.66
TENNSCO ZLE7-4824A-3 Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 84 Inch Overall Height, 3 Shelves | CU6FVH ZLE7-4824A-324"84"2250 lbs.GrayPowder Coated3Heavy DutyAdd On€187.58
TENNSCO ZLE7-4824A-3W Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 84 Inch Overall Height, 3 Shelves | CU6FVJ ZLE7-4824A-3W24"84"2250 lbs.GrayPowder Coated3Heavy DutyAdd On€294.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZA7-4824A-5 Boltless Shelving, Add-On, Light-Duty, 48 Inch x 24 in, 84 Inch Overall Height, 5 Shelves
€150.03 /unit