TENNSCO ZA7-4236S-5W Boltless Shelving Starter 42 x 36 Wire | AD4XRH 44P753

TENNSCO ZA7-4236S-5W Boltless Shelving Starter 42 x 36 Wire

Item: AD4XRH Model: ZA7-4236S-5WCross Ref: 44P753
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€451.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoltless Shelving, Starter
AdjustabilityAdjustable
AssembledUnassembled
Beam Capacity550 lbs.
Beam ProfileLow Profile
ColorGray
Decking MaterialSteel
Decking TypeWire
Depth36"
FinishPowder Coated
Finish - Shelving And RacksElectro Coat
Frame MaterialSteel
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Height84"
Includes(20) Beams, (4) Posts
Includes DeckingYes
Increments1 1/2"
IntermediatesidepanelOpen Starter
MaterialCarbon Steel , Steel
No. Of Shelves5
Number Of Shelves5
Overall Height84"
Overall Hxwxd84" x 42" x 36"
Overall Width42"
Shelf Adjustment Increments1 1/2"
Shelf Adjustments1 1/2"
Shelf ConfigurationSingle Straight
Shelf StyleSingle Straight
Shelving ConfigurationStarter
Shelving Frame MaterialSteel
Side PanelOpen
Side Panel StyleOpen
TypeStarter
Width42"
Decking Gauge14 ga.
Duty RatingLight Duty
Load Capacity Per Shelf550 lbs.
Maximum Post Load Capacity8000 lbs. With Beams Evenly Spaced at 24 in.
Overall Depth36"
Post Gauge14 ga.

Shipping Info:

Ship weight (kg) 57.6
Ship height (cm)35.56
Ship length (cm)246.38
Ship width (cm)91.44
HS code9403200020
Country of OriginUS

Product Variants

ProductModelDecking MaterialOverall WidthBeam CapacityMaterialColorTypeOverall HeightNumber Of ShelvesPrice
TENNSCO ZA7-3615S-5 Boltless Shelving Starter 36 x 15 5 Shelf | AD4XNG 44P682 ZA7-3615S-5None36"600 lbs.SteelGrayStarter84"5€138.60
RFQ
TENNSCO ZA7-3630S-5 Boltless Shelving Starter 36 x 30 5 Shelf | AD4XNJ 44P684 ZA7-3630S-5None36"600 lbs.SteelGrayStarter84"5€173.51
RFQ
TENNSCO ZA7-3636S-5 Boltless Shelving Starter 36 x 36 5 Shelf | AD4XNL 44P686 ZA7-3636S-5None36"600 lbs.SteelGrayStarter84"5€187.85
RFQ
TENNSCO ZA7-4212S-5 Boltless Shelving Starter 42 x 12 5 Shelf | AD4XNN 44P688 ZA7-4212S-5None42"550 lbs.SteelGrayStarter84"5€139.51
RFQ
TENNSCO ZA7-4215S-5 Boltless Shelving Starter 42 x 15 5 Shelf | AD4XNQ 44P690 ZA7-4215S-5None42"550 lbs.SteelGrayStarter84"5€141.63
RFQ
TENNSCO ZA7-4218S-5 Boltless Shelving Starter 42 x 18 5 Shelf | AD4XNT 44P692 ZA7-4218S-5None42"550 lbs.SteelGrayStarter84"5€143.72
RFQ
TENNSCO ZA7-4224S-5 Boltless Shelving Starter 42 x 24 5 Shelf | AD4XNV 44P694 ZA7-4224S-5None42"550 lbs.SteelGrayStarter84"5€138.84
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZA7-4236S-5W Boltless Shelving Starter 42 x 36 Wire
€451.07 /unit