TENNSCO ZA7-3630S-5W Boltless Shelving Starter 36 x 30 Wire | AD4XQT 44P739

TENNSCO ZA7-3630S-5W Boltless Shelving Starter 36 x 30 Wire

Item: AD4XQT Model: ZA7-3630S-5WCross Ref: 44P739
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemBoltless Shelving, Starter
AdjustabilityAdjustable
Beam Capacity600 lbs.
Beam ProfileLow Profile
ColorGray
Decking MaterialSteel
Decking TypeWire
Depth30"
FinishPowder Coated
Finish - Shelving And RacksElectro Coat
Frame MaterialSteel
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Height84"
Includes(20) Beams, (4) Posts
Includes DeckingYes
Increments1 1/2"
IntermediatesidepanelOpen Starter
MaterialCarbon Steel , Steel
No. Of Shelves5
Number Of Shelves5
Overall Height84"
Overall Hxwxd84" x 36" x 30"
Overall Width36"
Shelf Adjustment Increments1 1/2"
Shelf Adjustments1 1/2"
Shelf ConfigurationSingle Straight
Shelf StyleSingle Straight
Shelving ConfigurationStarter
Shelving Frame MaterialSteel
Side PanelOpen
Side Panel StyleOpen
TypeStarter
Width36"
Load Capacity Per Shelf600 lbs.
Maximum Post Load Capacity8000 lbs. With Beams Evenly Spaced at 24 in.
Overall Depth30"
Post Gauge14 ga.

Shipping Info:

Ship weight (kg) 45.45
Ship height (cm)35.56
Ship length (cm)246.38
Ship width (cm)77.47
HS code9403200020
Country of OriginUS

Product Variants

ProductModelDecking MaterialOverall WidthBeam CapacityMaterialColorTypeOverall HeightNumber Of ShelvesPrice
TENNSCO ZA7-3615S-5 Boltless Shelving Starter 36 x 15 5 Shelf | AD4XNG 44P682 ZA7-3615S-5None36"600 lbs.SteelGrayStarter84"5€138.60
RFQ
TENNSCO ZA7-3630S-5 Boltless Shelving Starter 36 x 30 5 Shelf | AD4XNJ 44P684 ZA7-3630S-5None36"600 lbs.SteelGrayStarter84"5€173.51
RFQ
TENNSCO ZA7-3636S-5 Boltless Shelving Starter 36 x 36 5 Shelf | AD4XNL 44P686 ZA7-3636S-5None36"600 lbs.SteelGrayStarter84"5€187.85
RFQ
TENNSCO ZA7-4212S-5 Boltless Shelving Starter 42 x 12 5 Shelf | AD4XNN 44P688 ZA7-4212S-5None42"550 lbs.SteelGrayStarter84"5€139.51
RFQ
TENNSCO ZA7-4215S-5 Boltless Shelving Starter 42 x 15 5 Shelf | AD4XNQ 44P690 ZA7-4215S-5None42"550 lbs.SteelGrayStarter84"5€141.63
RFQ
TENNSCO ZA7-4218S-5 Boltless Shelving Starter 42 x 18 5 Shelf | AD4XNT 44P692 ZA7-4218S-5None42"550 lbs.SteelGrayStarter84"5€143.72
RFQ
TENNSCO ZA7-4224S-5 Boltless Shelving Starter 42 x 24 5 Shelf | AD4XNV 44P694 ZA7-4224S-5None42"550 lbs.SteelGrayStarter84"5€138.84
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZA7-3630S-5W Boltless Shelving Starter 36 x 30 Wire