TENNSCO ZA7-3612S-5D Boltless Shelving Starter 36 x 12 5 Shelf | AH6XKJ 36K430

TENNSCO ZA7-3612S-5D Boltless Shelving Starter 36 x 12 5 Shelf

Item: AH6XKJ Model: ZA7-3612S-5DCross Ref: 36K430
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€186.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoltless Shelving, Starter
Beam Capacity600 lbs.
ColorGray
Decking TypeParticle Board
Depth12"
Height84"
Increments1 1/2"
Shelf Adjustments1 1/2"
Width36"

Shipping Info:

Ship weight (kg) 34.65
Ship height (cm)25.4
Ship length (cm)77.47
Ship width (cm)246.38
Country of OriginUS

Product Variants

ProductModelDecking MaterialOverall WidthOverall HeightNumber Of ShelvesBeam CapacityColorTypeShelf AdjustmentsPrice
TENNSCO ZLC7-9624S-3 Boltless Shelving Starter 96 x 24 3 Shelf | AH6XKG 36K248 ZLC7-9624S-3None96"84"31600 lbs.GrayStarter1 1/2"€326.94
RFQ
TENNSCO ZB7-4818S-5 Boltless Shelving Starter 48 x 18 5 Shelf | AH6XKH 36K403 ZB7-4818S-5None48"84"5850 lbs.GrayStarter1 1/2"€185.59
RFQ
TENNSCO ZA7-4824S-5D Boltless Shelving Starter 48 x 24 5 Shelf | AH6XKK 36K440 ZA7-4824S-5D----500 lbs.Gray-1 1/2"€287.92
TENNSCO ZB10-3624S-5D Boltless Shelving Unit 36 Inch Width x 24 inch Depth x 120 Inch Height | AH9AYA 39FN47 ZB10-3624S-5DParticleboard36"120"51000 lbs.GrayStarter1 1/2"€301.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZA7-3612S-5D Boltless Shelving Starter 36 x 12 5 Shelf
€186.25 /unit