TENNSCO ZA10-4824A-5D Boltless Shelving Unit 48 Inch Width x 24 inch Depth x 120 Inch Height | AH9AXV 39FN42

TENNSCO ZA10-4824A-5D Boltless Shelving Unit 48 Inch Width x 24 inch Depth x 120 Inch Height

Item: AH9AXV Model: ZA10-4824A-5DCross Ref: 39FN42
In Stock

Get it by Monday, Jun 16

€303.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoltless Shelving Add-On Unit
AdjustabilityAdjustable
Beam Capacity500 lbs.
Beam ProfileLow Profile
ColorGray
Decking MaterialParticleboard
Depth24"
FinishPowder Coated
Finish - Shelving And RacksElectro Coat
Frame MaterialSteel
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Height120"
Includes(2) Posts, (5) Deck Levels
Includes DeckingYes
Increments1 1/2"
MaterialSteel
No. Of Shelves5
Number Of Shelves5
Overall Height120"
Overall Hxwxd120" x 48" x 24"
Overall Width48"
Shelf Adjustment Increments1 1/2"
Shelf Adjustments1 1/2"
Shelf Capacity500 lbs.
Shelf ConfigurationSingle Straight
Shelf StyleSingle Straight
Shelving Frame MaterialSteel
Side Panel StyleOpen
Width48"
Decking Gauge14 ga.
Duty RatingLight Duty
Load Capacity Per Shelf500 lbs.
Maximum Post Load Capacity8000 lbs. With Beams Evenly Spaced at 24 in.
Overall Depth24"
Post Gauge16 ga.
Shelving ConfigurationAdd-On

Shipping Info:

Ship weight (kg) 70.38
Ship height (cm)25.4
Ship length (cm)2.54
Ship width (cm)91.44
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZA10-4824A-5D Boltless Shelving Unit 48 Inch Width x 24 inch Depth x 120 Inch Height
€303.15 /unit