Flat Shipping

Flat Shipping at €24.99 + VAT

TENNSCO WBS-72 MED GREY Stringer 72 W x 1 D x 5 Inch H Gray | AF4NQP 9DTF1

TENNSCO WBS-72 MED GREY Stringer 72 W x 1 D x 5 Inch H Gray

Item: AF4NQP Model: WBS-72 MED GREYCross Ref: 9DTF1
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€30.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStringer
AssemblyFully Assembled
ColorGray
Depth1"
FinishPowder Coated
For Use WithTennsco Corporation Workbenches
For Work Station Width72"
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Height5"
Includes Mounting HardwareYes
Load CapacityNot Rated
MaterialSteel
Overall Depth1"
Overall Height5"
Overall Load CapacityNot Rated
Overall Width72"
Width72"
Compatible With Grainger Part Number1PA83, 1PA84, 1PA87, 1PA88, 1PA91, 1PA92, 1PB19, 1PB21, 1PB27, 1PB30, 1PB40, 1PB44, 1PB52, 1PB54, 1PB60, 1PB62, 39FL21, 39FL22, 39FL23, 39FL24, 39FL59, 39FL60, 39FL62, 39FL63, 39FL71, 39FL72, 39FL73, 39FL74, 39FL79, 39FL80, 39FL81, 39FL82, 39FL83, 39FL84, 39FL85, 39FL86, 39FL87, 39FL88, 39FL89, 39FL90, 39FL91, 39FL92, 39FL93, 39FL94, 39FM13, 39FM14, 39FM15, 39FM16, 39FM17, 39FM18, 39FM19, 39FM20, 52VT34, 52VT35
Compatible With Manufacturer Part NumberWB-1-3072, WB-1-3672, WBA-1-3072, WBA-1-3672, WBAT-1-3072, WBAT-1-3672
Compatible With SeriesMWB, WB, WBA, WBAT
Frame ColorGray
Metal Material Gauge14 ga.
Product TypeWorkbench Stringer

Shipping Info:

Ship weight (kg) 4.365
Ship height (cm)12.7
Ship length (cm)182.88
Ship width (cm)2.54
HS code9403908041
Country of OriginUS

Product Variants

ProductModelColorDepthHeightMaterialFinishAssemblyLoad CapacityPrice
TENNSCO WBS-60 SAND Stringer 60 W x 1 D x 5 Inch H Sand | AF4EHJ 8TP85 WBS-60 SANDBeige1"5"SteelPowder CoatedFully AssembledNot Rated€24.67
RFQ
TENNSCO WBS-60 MED GREY Stringer 60 W x 1 D x 5 Inch H Gray | AF4TKQ 9JDR3 WBS-60 MED GREYGray1"5"SteelPowder CoatedFully Assembled-€24.67
RFQ
TENNSCO WBS-72 SA Stringer 72 W x 1 D x 5 Inch H Sand | AF6BZC 9WEZ7 WBS-72 SABeige1"5"SteelPowder CoatedFully Assembled-€30.83
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO WBS-72 MED GREY Stringer 72 W x 1 D x 5 Inch H Gray
€30.36 /unit