TENNSCO VDL-121836-3MED GRAY Ventilated Locker 3 Wide 36 Inch Width | AF4KNJ 8ZDC8

TENNSCO VDL-121836-3MED GRAY Ventilated Locker 3 Wide 36 Inch Width

Item: AF4KNJ Model: VDL-121836-3MED GRAYCross Ref: 8ZDC8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,548.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemVentilated Box Locker
AssembledAssembled
Assembled/unassembledAssembled , Assembled With Leg
ColorGray
Color FamilyGray
Door TypeVentilated
FinishPowder Coat , Powder Coated
Frame AssembledAssembled
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Handle TypeKick Proof , Recessed Lift
Hooks Per Opening3
Includes Number PlatesYes
LegsNo
Lock TypePadlock Hasp
Locker Door TypeVentilated
Locker FinishPowder Coated
Locker Handle TypeRecessed Lift
Locker MaterialSteel
MaterialSteel
Number Of Lockers6
Number Of Openings6
Number Of Tiers2
Number Of Units Wide3
Opening Depth16 7/8"
Opening Height34 1/4"
Opening Width9 5/8"
Opening Wxdxh9 5/8" x 16 7/8" x 34 1/4"
Opening Wxh9 5/8" x 34 1/4"
Overall Depth18"
Overall Dimension36" x 18"
Overall Height78"
Overall Width36"
Overall Wxdxh36" x 18" x 78"
TierTwo

Shipping Info:

Ship weight (kg) 108.0004
Ship height (cm)198.12
Ship length (cm)91.44
Ship width (cm)45.72
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOpening WidthOpening HeightOverall HeightColorHandle TypeAssembled/unassembledFinishNumber Of OpeningsPrice
TENNSCO VDL-121836-3SND Ventilated Locker 3 Wide 36 Inch Width | AF4KNK 8ZDD1 VDL-121836-3SND9 5/8"34 1/4"78"SandKick ProofAssembledPowder Coated6€1,559.03
RFQ
TENNSCO VDL-121836-CMED GRAY Ventilated Locker 3 Wide 36 Inch Width | AF4RWC 9HV57 VDL-121836-CMED GRAY9 5/8"34 1/4"72"GrayKick ProofAssembledPowder Coated6€1,607.80
RFQ
TENNSCO VDL-121836-CSND Ventilated Locker 3 Wide 36 Inch Width | AF4ZGM 9RYH9 VDL-121836-CSND9 5/8"34 1/4"72"SandKick ProofAssembled Without LegPowder Coat-€1,607.80
RFQ
TENNSCO VSL-151872-1 Single Tier Ventilated Locker, Welded, Leg, 1 Opening, 15 x 18 x 72 Inch Size | CH3GBQ VSL-151872-1--------€1,058.40
RFQ
TENNSCO VSL-151872-3 Single Tier Ventilated Locker, Welded, Leg, 3 Opening, 15 x 18 x 72 Inch Size | CH3GBR VSL-151872-3--------€2,521.80
RFQ
TENNSCO VSL-181872-1 Single Tier Ventilated Locker, Welded, Leg, 1 Opening, 18 x 18 x 72 Inch Size | CH3GBT VSL-181872-1--------€1,130.40
RFQ
TENNSCO VSL-181872-2 Single Tier Ventilated Locker, Welded, Leg, 3 Opening, 18 x 18 x 72 Inch Size | CH3GBU VSL-181872-2--------€2,093.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO VDL-121836-3MED GRAY Ventilated Locker 3 Wide 36 Inch Width
€1,548.43 /unit