TENNSCO TWLB-60 Cantilevered Task Light Bracket Kit

Item: CH3KNV Model: TWLB-60Cross Ref: 807NE9
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€58.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBracket
Depth13 1/2"
Height3 1/2"
Width60"
AssemblyPartially Assembled
Electrical ConnectionPower Cord
For Workbench Width60"
Frame ColorMulticolored
Frame MaterialSteel
IncludesLight, Mounting Brackets, Power Cord
Includes BulbsYes
Includes Mounting HardwareYes
Mounting LocationOverhead
Overall Depth13 1/2"
Overall Width60"
Power Cord Length8"
Product TypeLight Fixture

Shipping Info:

Ship weight (kg) 3.69
Ship height (cm)34.29
Ship length (cm)34.29
Ship width (cm)152.4
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO TWLB-60 Cantilevered Task Light Bracket Kit
€58.78 /unit