TENNSCO STS-181860-AMG Wardrobe Locker Medium Gray 18 Inch Width x 18 Inch Depth x 60 Inch Height | AH9ATJ 39FM39

TENNSCO STS-181860-AMG Wardrobe Locker Medium Gray 18 Inch Width x 18 Inch Depth x 60 Inch Height

Item: AH9ATJ Model: STS-181860-AMGCross Ref: 39FM39
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€574.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWardrobe Locker
ColorGray
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Hooks Per Opening3
LegsNo
MaterialSteel
Number Of Tiers1
Opening Depth16 7/8"
Opening Height57.875"
Opening Width15 5/8"
Overall Depth18"
Overall Height60"
Overall Width18"
AssembledAssembled
Door TypeLouvered
Frame Thickness16 ga.
Includes Number PlatesYes
Lock TypePadlock Hasp
Locker ColorMedium Gray
Locker FinishPowder Coated
Locker MaterialSteel

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)158.75
Ship length (cm)50.8
Ship width (cm)51.44
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightOpening WidthOpening HeightNumber Of Units WideColorLegsPrice
TENNSCO STK-121572-3 GRAY Wardrobe Locker (3) Wide (3) Openings | AD2XJR 3W066 STK-121572-3 GRAY36"15"78"9 5/8"69 7/8"3GrayIncluded€941.63
RFQ
TENNSCO STK-121872-3 GRAY Wardrobe Locker (3) Wide (3) Openings | AD2XKD 3W133 STK-121872-3 GRAY36"18"78"---GrayIncluded€960.27
TENNSCO STK-151872-3 GRAY Wardrobe Locker (3) Wide (3) Openings | AD2XKE 3W134 STK-151872-3 GRAY45"18"78"---GrayIncluded€1,061.81
RFQ
TENNSCO STS-121872-1MG Wardrobe Locker (1) Wide (1) Opening | AD8MRJ 4LA27 STS-121872-1MG12"18"78"---GrayIncluded€444.29
RFQ
TENNSCO STS-121872-3MG Wardrobe Locker (3) Wide (3) Openings | AD8MRK 4LA28 STS-121872-3MG36"18"78"9 5/8"69.875"-GrayIncluded€1,054.75
RFQ
TENNSCO STS-151872-1MG Wardrobe Locker (1) Wide (1) Opening | AD8MRL 4LA29 STS-151872-1MG15"18"78"---GrayIncluded€487.32
RFQ
TENNSCO STS-151872-3MG Wardrobe Locker (3) Wide (3) Openings | AD8MRM 4LA30 STS-151872-3MG45"18"78"---GrayIncluded€1,141.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO STS-181860-AMG Wardrobe Locker Medium Gray 18 Inch Width x 18 Inch Depth x 60 Inch Height
€574.10 /unit