Flat Shipping

Flat Shipping at €24.99 + VAT

TENNSCO Q2-4812 Additional Shelf Steel 22 Gauge Gray | AF6AJT 9U978

TENNSCO Q2-4812 Additional Shelf Steel 22 Gauge Gray

Item: AF6AJT Model: Q2-4812Cross Ref: 9U978
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndustrial Shelf
AssemblyUnassembled
ColorGray
Depth12"
FinishPowder Coat
Gauge22 ga.
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Height1 5/16"
MaterialSteel
Shelf Capacity500 lbs.
Width48"
Includes(4) Shelf Clips, Shelf
Overall Depth12"
Overall Height1 5/16"
Overall Width48"
Shelf StyleSolid

Shipping Info:

Ship weight (kg) 4.095
Ship height (cm)5.08
Ship length (cm)121.92
Ship width (cm)30.48
HS code9403200020
Country of OriginUS

Product Variants

ProductModelDepthShelf CapacityHeightMaterialFinishColorAssemblyGaugePrice
TENNSCO Q2-3618 Additional Shelf Steel 22 Gauge Gray | AF3RQR 8CLM9 Q2-361818"750 lbs.1 5/16"SteelPowder CoatGrayUnassembled22 ga.€56.87
TENNSCO Q2-3624 Additional Shelf Steel 22 Gauge Gray | AF4BYU 8PGR6 Q2-362424"700 lbs.1 5/16"SteelPowder CoatGrayUnassembled22 ga.€60.07
TENNSCO Q-4824 Additional Shelf Steel 20 Gauge Gray | AF4CXH 8RHN6 Q-482424"550 lbs.1 5/16"SteelPowder CoatGrayUnassembled-€92.74
TENNSCO Q2-4824 Additional Shelf Steel 22 Gauge Gray | AF4GBT 8VRC1 Q2-482424"450 lbs.1 5/16"SteelPowder CoatGrayUnassembled22 ga.€76.57
TENNSCO Q-3624 Additional Shelf Steel 20 Gauge Gray | AF4HLK 8X967 Q-362424"800 lbs.1 5/16"SteelPowder CoatGrayUnassembled-€73.02
TENNSCO Q-4818 Additional Shelf Steel 20 Gauge Gray | AF4LDL 9A735 Q-481818"550 lbs.1 5/16"SteelPowder CoatGrayUnassembled-€76.63
TENNSCO Q-3618 Additional Shelf Steel 20 Gauge Gray | AF4NYY 9DYH4 Q-361818"850 lbs.1 5/16"SteelPowder CoatGrayUnassembled-€66.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO Q2-4812 Additional Shelf Steel 22 Gauge Gray
€44.82 /unit