Flat Shipping

Flat Shipping at €24.99 + VAT

TENNSCO MBS-1524 Mobile Workbench Shelf 3/4 x 15 x 23 Inch Gry | AF4QGB 9FAP6

TENNSCO MBS-1524 Mobile Workbench Shelf 3/4 x 15 x 23 Inch Gry

Item: AF4QGB Model: MBS-1524Cross Ref: 9FAP6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Workbench Shelf
MaterialSteel
Overall Height3/4"
Overall Length23"
Overall Width15"
AssemblyUnassembled
ColorGray
Compatible With Manufacturer Part NumberMB-2-2542
Frame MaterialSteel
Frame Material FinishPowder Coated
Includes Mounting HardwareNo
Overall Depth23"
Weight5 lbs.

Shipping Info:

Ship weight (kg) 2.88
Ship height (cm)2.54
Ship length (cm)40.64
Ship width (cm)60.96
HS code9403200020
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO MBS-1524 Mobile Workbench Shelf 3/4 x 15 x 23 Inch Gry
€45.57 /unit