TENNSCO LS-5-3618-6 Boltless Shelving, Starter, Medium-Duty, 36 Inch x 18 in, 78 Inch Height, 5 Shelves | CU6GCT

TENNSCO LS-5-3618-6 Boltless Shelving, Starter, Medium-Duty, 36 Inch x 18 in, 78 Inch Height, 5 Shelves

Item: CU6GCT Model: LS-5-3618-6Cross Ref: 45UW13
In Stock

Get it by Monday, Jun 16

€462.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoltless Shelving
Duty RatingMedium Duty
Shelving ConfigurationStarter
Beam ProfileLow Profile
ColorLight Gray
Decking Gauge14 ga.
Decking MaterialSteel
FinishPowder Coated
Frame MaterialSteel
Load Capacity Per Shelf950 lbs.
Maximum Post Load Capacity3500 lbs. With Beams Evenly Spaced at 24 in.
Number Of Shelves5
Overall Depth18"
Overall Height78"
Overall Width36"
Post Gauge18 ga.
Shelf Adjustment Increments1 1/2"
Side Panel StyleClosed

Shipping Info:

Ship weight (kg) 52.2
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDepthHeightLoad Capacity Per ShelfColorFinishNumber Of ShelvesDuty RatingShelving ConfigurationPrice
TENNSCO ZLE5-4824A-3 Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 60 Inch Overall Height, 3 Shelves | CU6FVC ZLE5-4824A-324"60"2250 lbs.GrayPowder Coated3Heavy DutyAdd On€176.51
TENNSCO ZLE5-4824A-3D Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 60 Inch Overall Height, 3 Shelves | CU6FVD ZLE5-4824A-3D24"60"2250 lbs.GrayPowder Coat3Heavy DutyAdd On€243.46
TENNSCO ZLE5-4824A-3W Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 60 Inch Overall Height, 3 Shelves | CU6FVE ZLE5-4824A-3W24"60"2250 lbs.GrayPowder Coated3Heavy DutyAdd On€301.11
TENNSCO ZLE7-4824A-3D Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 84 Inch Overall Height, 3 Shelves | CU6FVF ZLE7-4824A-3D24"84"2250 lbs.GrayPowder Coat3Heavy DutyAdd On€289.16
TENNSCO ZLC7-4824A-3D Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 84 Inch Overall Height, 3 Shelves | CU6FVG ZLC7-4824A-3D24"84"2500 lbs.GrayPowder Coated3Heavy DutyAdd On€295.66
TENNSCO ZLE7-4824A-3 Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 84 Inch Overall Height, 3 Shelves | CU6FVH ZLE7-4824A-324"84"2250 lbs.GrayPowder Coated3Heavy DutyAdd On€187.58
TENNSCO ZLE7-4824A-3W Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 84 Inch Overall Height, 3 Shelves | CU6FVJ ZLE7-4824A-3W24"84"2250 lbs.GrayPowder Coated3Heavy DutyAdd On€294.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO LS-5-3618-6 Boltless Shelving, Starter, Medium-Duty, 36 Inch x 18 in, 78 Inch Height, 5 Shelves
€462.69 /unit