TENNSCO LPL4260L50 Sliding Drawer Cabinet, Fixed Front, 5 Drawer, 42 x 17-15/16 x 65 Inch Size

Item: CH3FKE Model: LPL4260L50
Limited Availability
€2,723.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSliding Drawer Cabinet
Depth17.938"
Door TypeRetractable, Standard
Height65"
Number Of Drawers5
Width42"

Shipping Info:

Country of OriginUS

Product Details:

    • Available in Black (BLK), Champagne/Putty (CPY), Light Grey (LGY), Medium Grey (MGY), Sand (SND)

Product Variants

ProductModelHeightDepthPrice
TENNSCO LPL3024L20 Sliding Drawer Cabinet, Fixed Front, 2 Drawer, 30 x 17-15/16 x 27-9/16 Inch Size | CH3FJF LPL3024L2027.562"17.938"€1,251.00
RFQ
TENNSCO LPL3024L21 Sliding Drawer Cabinet, Retractable Door, 30 x 17-15/16 x 27-9/16 Inch Size | CH3FJG LPL3024L2127.562"17.938"€1,472.40
RFQ
TENNSCO LPL3624L20 Sliding Drawer Cabinet, Fixed Front, 2 Drawer, 36 x 17-15/16 x 27-9/16 Inch Size | CH3FJH LPL3624L2027.562"17.938"€1,251.00
RFQ
TENNSCO LPL3624L21 Sliding Drawer Cabinet, Retractable Door, 36 x 17-15/16 x 27-9/16 Inch Size | CH3FJJ LPL3624L2127.562"17.938"€1,422.00
RFQ
TENNSCO LPL4224L20 Sliding Drawer Cabinet, Fixed Front, 2 Drawer, 42 x 17-15/16 x 27-9/16 Inch Size | CH3FJK LPL4224L2027.562"17.938"€1,357.20
RFQ
TENNSCO LPL4224L21 Sliding Drawer Cabinet, Retractable Door, 42 x 17-15/16 x 27-9/16 Inch Size | CH3FJL LPL4224L2127.562"17.938"€1,544.40
RFQ
TENNSCO LPL3036L30 Sliding Drawer Cabinet, Fixed Front, 3 Drawer, 30 x 17-15/16 x 39-3/8 Inch Size | CH3FJM LPL3036L3039 3/8"17.938"€1,645.20
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO LPL4260L50 Sliding Drawer Cabinet, Fixed Front, 5 Drawer, 42 x 17-15/16 x 65 Inch Size
€2,723.40 /unit