TENNSCO L-3236 SAND Flared Leg 3-1/2 W x 36 D x 32 H Sand | AF6AYA 9UHK1

TENNSCO L-3236 SAND Flared Leg 3-1/2 W x 36 D x 32 H Sand

Item: AF6AYA Model: L-3236 SANDCross Ref: 9UHK1
In Stock

Get it by Thursday, Jun 12

€77.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlared Leg
AssemblyAssembled
ColorBeige , Sand
Depth36"
FinishPowder Coat
Foot TypePlain
For Use WithWorkbench
For Work Station Depth36"
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Height32"
Height AdjustabilityFixed Height
Height Adjustment IncrementsNot Applicable
Height Adjustment MechanismNot Applicable
Includes Mounting HardwareNo
MaterialSteel
Maximum Adjustable HeightNot Applicable
Minimum Adjustable HeightNot Applicable
Overall Depth36"
Overall Fixed Height32"
Overall Height Range32"
Width3 1/2"

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)22.86
Ship length (cm)93.98
Ship width (cm)83.82
HS code9403908041
Country of OriginUS

Product Variants

ProductModelDepthColorHeightMaterialFinishAssemblyPrice
TENNSCO L-3236 MED GREY Flared Leg 3/1/2002 W x 36 D x 32 H Gray | AF3YWH 8FYF9 L-3236 MED GREY36"Gray32"SteelPowder CoatAssembled€72.94
TENNSCO L-3230 MED GREY Flared Leg 3-1/2 W x 30 D x 32 H Gray | AF4PJQ 9EF33 L-3230 MED GREY30"Gray32"SteelPowder CoatAssembled€73.06
TENNSCO L-3230 SAND Flared Leg 3-1/2 W x 30 D x 32 H Sand | AF4UMT 9KFD8 L-3230 SAND30"Beige32"SteelPowder CoatAssembled€73.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO L-3236 SAND Flared Leg 3-1/2 W x 36 D x 32 H Sand
€77.23 /unit