Flat Shipping

Flat Shipping at €24.99 + VAT

TENNSCO KST-4518 GRAY Locker Sloping Top | AE7QVJ 6A294

TENNSCO KST-4518 GRAY Locker Sloping Top

Item: AE7QVJ Model: KST-4518 GRAYCross Ref: 6A294
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocker Sloping Top
ColorGray
FinishPowder Coat
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
MaterialSteel
Opening Depth18"
Opening Width15"
Overall Depth18"
Overall Height6"
Overall Width45"
Sub-categorySloping Top
TierTriple

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)2.54
Ship length (cm)115.82
Ship width (cm)48.77
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightColorOverall DepthTierOpening DepthOpening WidthFinishPrice
TENNSCO KST-1215MG Sloping Top W 12 Inch D 15 Inch H 6 Inch Gray | AE4PZW 5MDR3 KST-1215MG12"6"Gray15"One15"12"Powder Coat€64.99
TENNSCO KST-1215SND Locker Sloping Top | AE7MWR 5ZK01 KST-1215SND12"6"Sand15"One15"12"Powder Coat€64.99
TENNSCO KST-1218SND Locker Sloping Top | AE7MWT 5ZK02 KST-1218SND12"6"Sand18"One18"12"Powder Coat€73.52
TENNSCO KST-1518SND Locker Sloping Top | AE7MWU 5ZK03 KST-1518SND15"6"Sand18"One18"15"Powder Coat€71.22
TENNSCO KST-3615SND Locker Sloping Top | AE7MWV 5ZK05 KST-3615SND36"6"Sand15"Triple15"12"Powder Coat€84.03
TENNSCO KST-3618SND Locker Sloping Top | AE7MWW 5ZK06 KST-3618SND36"6"Sand18"Triple18"12"Powder Coat€89.69
TENNSCO KST-4518SND Locker Sloping Top | AE7MWX 5ZK07 KST-4518SND45"6"Sand18"Triple18"15"Powder Coat€100.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO KST-4518 GRAY Locker Sloping Top
€102.83 /unit