Flat Shipping

Flat Shipping at €24.99 + VAT

TENNSCO KST-3612 SND Sloping Top 3 Wide Beige | AF6CPW 9WRE6

TENNSCO KST-3612 SND Sloping Top 3 Wide Beige

Item: AF6CPW Model: KST-3612 SNDCross Ref: 9WRE6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSloping Top
ColorSand
FinishPowder Coat
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
MaterialSteel
Opening Depth12"
Opening Width12"
Overall Depth12"
Overall Height4 1/4"
Overall Width36"
Sub-categorySloping Top
TierTriple
Width36"
For Locker Depth12"
For Locker Width36"
Product TypeSloping Top Panel

Shipping Info:

Ship weight (kg) 3.465
Ship height (cm)2.87
Ship length (cm)48.26
Ship width (cm)93.35
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall WidthColorTierOverall HeightFinishOverall DepthMaterialOpening DepthPrice
TENNSCO KST-3612 GR Sloping Top 3 Wide Gray | AF4LJJ 9AD29 KST-3612 GR36"GrayTriple4 1/4"Powder Coat12"Steel12"€79.14
TENNSCO KST-1212 GR Sloping Top 1 Wide Gray | AF4XAL 9NM96 KST-1212 GR12"GrayOne4 1/4"Powder Coat12"Steel12"€59.77
TENNSCO KST-1212 SND Sloping Top 1 Wide Beige | AF6BLF 9W226 KST-1212 SND12"SandOne4 1/4"Powder Coat12"Steel12"€59.77
TENNSCO KST-1521 Sloping Top, 15 Inch Width, 21 Inch Depth | CH3GLH KST-1521--------€138.60
RFQ
TENNSCO KST-1821 Sloping Top, 18 Inch Width, 21 Inch Depth | CH3GLJ KST-1821--------€126.00
RFQ
TENNSCO KST-4521 Sloping Top, 45 Inch Width, 21 Inch Depth | CH3GLK KST-4521--------€203.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO KST-3612 SND Sloping Top 3 Wide Beige
€83.73 /unit