TENNSCO J2478A-N-W Wardrobe Cabinet, Unasssembled, 48 x 24 x 78 Inch Size

Item: CH3FFB Model: J2478A-N-W
Limited Availability
€1,170.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Depth24"
Door TypeStandard
Height78"
Number Of Openings2
Width48"

Shipping Info:

Country of OriginUS

Product Details:

    • Available in Black (BLK), Champagne/Putty (CPY), Light Grey (LGY), Medium Grey (MGY), Sand (SND)

Product Variants

ProductModelDepthDoor TypeHeightNumber Of OpeningsPrice
TENNSCO J1878SUW Wardrobe Cabinet, Assembled, 48 x 18 x 78 Inch Size  | CH3FEY J1878SUW18"Standard78"2€1,353.60
RFQ
TENNSCO J2478SUW Wardrobe Cabinet, Assembled, 48 x 24 x 78 Inch Size  | CH3FEZ J2478SUW24"Standard78"2€1,468.80
RFQ
TENNSCO J1878A-N-W Wardrobe Cabinet, Unassembled, 48 x 18 x 78 Inch Size  | CH3FFA J1878A-N-W18"Standard78"2€1,085.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO J2478A-N-W Wardrobe Cabinet, Unasssembled, 48 x 24 x 78 Inch Size
€1,170.00 /unit