TENNSCO HSL-151872-C Heavy Duty Single Tier Locker, 3 Opening, 15 x 18 x 72 Inch Size

Item: CH3FZT Model: HSL-151872-C
Limited Availability
€2,208.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWardrobe Locker
Depth18"
Height72"
Number Of Openings3
Opening Depth18"
Opening Height72"
Opening Width15"
Width45"

Shipping Info:

Country of OriginUS

Product Details:

    • Available in Black (BLK), Champagne/Putty (CPY), Light Grey (LGY), Medium Grey (MGY), Sand (SND)

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightOpening WidthOpening HeightNumber Of Units WideColorLegsPrice
TENNSCO STK-121572-3 GRAY Wardrobe Locker (3) Wide (3) Openings | AD2XJR 3W066 STK-121572-3 GRAY36"15"78"9 5/8"69 7/8"3GrayIncluded€941.63
RFQ
TENNSCO STK-121872-3 GRAY Wardrobe Locker (3) Wide (3) Openings | AD2XKD 3W133 STK-121872-3 GRAY36"18"78"---GrayIncluded€960.27
TENNSCO STK-151872-3 GRAY Wardrobe Locker (3) Wide (3) Openings | AD2XKE 3W134 STK-151872-3 GRAY45"18"78"---GrayIncluded€1,061.81
RFQ
TENNSCO STS-121872-1MG Wardrobe Locker (1) Wide (1) Opening | AD8MRJ 4LA27 STS-121872-1MG12"18"78"---GrayIncluded€444.29
RFQ
TENNSCO STS-121872-3MG Wardrobe Locker (3) Wide (3) Openings | AD8MRK 4LA28 STS-121872-3MG36"18"78"9 5/8"69.875"-GrayIncluded€1,054.75
RFQ
TENNSCO STS-151872-1MG Wardrobe Locker (1) Wide (1) Opening | AD8MRL 4LA29 STS-151872-1MG15"18"78"---GrayIncluded€487.32
RFQ
TENNSCO STS-151872-3MG Wardrobe Locker (3) Wide (3) Openings | AD8MRM 4LA30 STS-151872-3MG45"18"78"---GrayIncluded€1,141.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO HSL-151872-C Heavy Duty Single Tier Locker, 3 Opening, 15 x 18 x 72 Inch Size
€2,208.60 /unit