TENNSCO EB-2-3072M Electric Workbench 30 inch Depth 3600 lbs with Riser | AH9ANC 39FL37

TENNSCO EB-2-3072M Electric Workbench 30 inch Depth 3600 lbs with Riser

Item: AH9ANC Model: EB-2-3072MCross Ref: 39FL37
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,202.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorkbench
Assembled/unassembledUnassembled
ColorGray
Depth30"
Edge TypeStraight
FinishPowder Coat
Frame MaterialSteel
Height33 1/2"
Leg TypePanel
Load Capacity3600 lbs.
Surface MaterialButcher Block
Top Thickness1 3/4"
Width72"
AssemblyUnassembled
Edge ShapeSquare
Foot TypePlain
Frame Gauge13 ga.
Frame Material FinishPowder Coated
Included ComponentsStringer, Riser, Power Strip
Overall Depth30"
Overall Height33 1/2"
Overall Width72"
PortabilityStationary
Resistance PropertiesWarp Resistant

Shipping Info:

Ship weight (kg) 94.05
Ship height (cm)25.4
Ship length (cm)196.22
Ship width (cm)82.55
Country of OriginUS

Product Variants

ProductModelDepthTop ThicknessSurface MaterialHeightFinishLeg TypeEdge TypeFrame MaterialPrice
TENNSCO EB-1-3072M Electronic Workbench 30 Inch Depth 3600 lbs | AH9AMV 39FL30 EB-1-3072M30"1 3/4"Butcher Block33 1/2"Powder CoatPanelStraightSteel€1,086.96
RFQ
TENNSCO EB-1-3072P Electronic Workbench 30 Inch Depth 750 lbs | AH9AMW 39FL31 EB-1-3072P30"1 1/2"Laminate33 1/2"Powder CoatPanelStraightSteel€820.93
RFQ
TENNSCO EB-1-3672M Electronic Workbench 36 Inch Depth 3600 lbs | AH9AMZ 39FL34 EB-1-3672M36"1 3/4"Butcher Block33 1/2"Powder CoatPanelStraightSteel€1,124.64
RFQ
TENNSCO EB-1-3672P Electronic Workbench 36 Inch Depth 750 lbs | AH9ANA 39FL35 EB-1-3672P36"1 1/2"Laminate33 1/2"Powder CoatPanelStraightSteel€911.05
TENNSCO EB-2-3072P Electric Workbench 30 Inch Depth 750 lbs with Riser | AH9AND 39FL38 EB-2-3072P30"1 1/2"Laminate33 1/2"Powder CoatPanelStraightSteel€977.02
RFQ
TENNSCO EB-2-3672M Electric Workbench 36 Inch Depth 3600 lbs with Riser | AH9ANG 39FL41 EB-2-3672M36"1 3/4"Butcher Block33 1/2"Powder CoatPanelStraightSteel€1,265.96
TENNSCO EB-2-3672P Electric Workbench 36 Inch Depth 750 lbs with Riser | AH9ANH 39FL42 EB-2-3672P36"1 1/2"Laminate33 1/2"Powder CoatPanelStraightSteel€1,054.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO EB-2-3072M Electric Workbench 30 inch Depth 3600 lbs with Riser
€1,202.29 /unit