TENNSCO CVDJ1842A LIGHT GREY Counter Height Storage Cabinet Clearview | AF3XLD 8ED42

TENNSCO CVDJ1842A LIGHT GREY Counter Height Storage Cabinet Clearview

Item: AF3XLD Model: CVDJ1842A LIGHT GREYCross Ref: 8ED42
In Stock

Get it by Tuesday, Jun 10

€973.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Assembled/unassembledUnassembled
AssemblyUnassembled
Base TypeLeveling
Body Panel TypeSolid
Cabinet Door TypeClearview
Cabinet Handle StyleSwing
Cabinet Height RangeCounter Height
Cabinet Locking MechanismKeyed
Cabinet Storage ComponentsShelves
Casters IncludedNo
ColorLight Gray
Color FamilyGray
Door Locking Points3
Door TypeClearview
Duty RatingMedium Duty
FinishPowder Coat
For Use Indoors/outdoorsNo
For Use OutdoorsNo
Frame AssembledUnassembled
Gauge20 ga, 22 ga.
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
HandleDouble
Handle TypeSwing
Includes(2) Handles, Floor Levelers
Includes KeysYes
Locking CabinetYes
Locking SystemThree Point
MaterialSteel
Material - CabinetsSteel
Method Of ConstructionBolted
Mobile/stationaryStationary
MobilityStationary
Number Of Doors2
Number Of Drawers0
Number Of Keys2
Number Of Shelves2
Overall Depth18"
Overall Dimension48" x 18"
Overall Height42"
Overall Width48"
Overall Wxdxh48" x 18" x 42"
Shelf AdjustabilityAdjustable
Shelf Capacity400 lbs.
Strength RatingIndustrial
Total Number Of Drawers0
Cabinet ColorLight Gray
Cabinet FinishPowder Coated
Cabinet StyleShelves
Door Handle TypeSwing
Load Capacity Per Shelf400 lbs.
Lock TypeKeyed
Panel Material Thickness22 ga.

Shipping Info:

Ship weight (kg) 53.1
Ship height (cm)27.94
Ship length (cm)121.92
Ship width (cm)106.68
HS code9403200030
Country of OriginUS

Product Variants

ProductModelCabinet Storage ComponentsDuty RatingColorOverall WidthOverall DepthAssembled/unassembledStrength RatingNumber Of ShelvesPrice
TENNSCO CVD2442 BLACK Counter Height Storage Cabinet Clearview | AF3WRC 8DRC0 CVD2442 BLACKShelvesMedium DutyBlack36"24"UnassembledIndustrial2€848.37
TENNSCO CVDJ1842SU LIGHT GREY Counter Height Storage Cabinet Clearview | AF3XFH 8E139 CVDJ1842SU LIGHT GREYShelvesMedium DutyLight Gray48"18"AssembledIndustrial2€1,317.54
TENNSCO CVD1442 MED GREY Counter Height Storage Cabinet Clearview | AF3XFX 8E326 CVD1442 MED GREYShelvesLight DutyMedium Gray36"18"UnassembledIndustrial2€687.97
TENNSCO CVDJ1842A MED GREY Counter Height Storage Cabinet Clearview | AF4BYJ 8PGK3 CVDJ1842A MED GREYShelvesMedium DutyMedium Gray48"18"UnassembledIndustrial2€1,010.62
TENNSCO CVDJ2442A LIGHT GREY Counter Height Storage Cabinet Clearview | AF4CMD 8PN59 CVDJ2442A LIGHT GREYShelvesMedium DutyLight Gray48"24"UnassembledIndustrial2€1,280.40
TENNSCO CVD1842 SAND Counter Height Storage Cabinet Clearview | AF4CND 8PP52 CVD1842 SANDShelvesMedium DutySand36"18"UnassembledIndustrial2€821.47
TENNSCO CVD4218 MED GREY Counter Height Storage Cabinet Clearview | AF4DLL 8RP04 CVD4218 MED GREYShelvesLight DutyMedium Gray36"24"AssembledIndustrial2€765.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO CVDJ1842A LIGHT GREY Counter Height Storage Cabinet Clearview
€973.88 /unit