TENNSCO CVD2470 LIGHT GREY Storage Cabinet 22 Gauge 78 Inch H 36 Inch Width | AF3WTA 8DRG4

TENNSCO CVD2470 LIGHT GREY Storage Cabinet 22 Gauge 78 Inch H 36 Inch Width

Item: AF3WTA Model: CVD2470 LIGHT GREYCross Ref: 8DRG4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,146.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Assembled/unassembledUnassembled
AssemblyUnassembled
Base TypeLeveling
Body Panel TypeSolid
Cabinet Door TypeClearview
Cabinet Handle StyleSwing
Cabinet Height RangeFull Height
Cabinet Locking MechanismKeyed
Cabinet Storage ComponentsShelves
Casters IncludedNo
ColorLight Gray
Color FamilyGray
Door Locking Points3
Door TypeClearview
Duty RatingMedium Duty
FinishPowder Coat
For Use Indoors/outdoorsNo
For Use OutdoorsNo
Frame AssembledUnassembled
Gauge22 ga.
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
HandleDouble
Handle TypeSwing
Includes16 Gauge Door Frame, (2) Handles, Floor Levelers, Knuckle Hinges
Includes KeysYes
Locking CabinetYes
Locking SystemThree Point
MaterialSteel
Material - CabinetsSteel
Method Of ConstructionBolted
Mobile/stationaryStationary
MobilityStationary
Number Of Doors2
Number Of Drawers0
Number Of Keys2
Number Of Shelves4 , 5
Overall Depth24"
Overall Dimension36" x 24"
Overall Height78"
Overall Width36"
Overall Wxdxh36" x 24" x 78"
Shelf AdjustabilityAdjustable
Shelf Capacity200 lbs.
Strength RatingIndustrial
Total Number Of Drawers0
Cabinet ColorLight Gray
Cabinet FinishPowder Coated
Cabinet StyleShelves
Door Handle TypeSwing
Door Material Thickness16 ga.
Load Capacity Per Shelf200 lbs.
Lock TypeKeyed
Panel Material Thickness22 ga.

Shipping Info:

Ship weight (kg) 82.35
Ship height (cm)27.94
Ship length (cm)198.12
Ship width (cm)91.44
HS code9403200030
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightColorDuty RatingAssembled/unassembledNumber Of ShelvesAssemblyPrice
TENNSCO CVDJ2478SU MED GREY Storage Cabinet Clearview Medium Gray | AF3WTW 8DT06 CVDJ2478SU MED GREY48"24"78"Medium GrayMedium DutyAssembled4Welded€1,855.02
TENNSCO CVD7224 BLACK Storage Cabinet 24 Gauge 72 Inch H 24 Inch D | AF3XEQ 8DZV2 CVD7224 BLACK36"24"72"BlackLight DutyAssembled4Welded€1,082.55
RFQ
TENNSCO CVD1870 LIGHT GREY Storage Cabinet 22 Gauge 78 Inch H 36 Inch Width | AF3XEV 8DZW6 CVD1870 LIGHT GREY36"18"78"GrayLight DutyUnassembled4Unassembled€1,084.12
RFQ
TENNSCO CVDJ2478SU BLACK Storage Cabinet Clearview Black Welded | AF3XGH 8E364 CVDJ2478SU BLACK48"24"78"BlackMedium DutyAssembled4Welded€1,855.02
RFQ
TENNSCO CVDJ2478A LIGHT GREY Storage Cabinet Clearview Light Gray | AF3XMW 8EFR6 CVDJ2478A LIGHT GREY48"24"78"Light GrayMedium DutyUnassembled4Unassembled€1,674.35
RFQ
TENNSCO CVD1480 LIGHT GREY Storage Cabinet 24 Gauge 72 Inch H 24 Inch D | AF3XMZ 8EFT1 CVD1480 LIGHT GREY36"24"72"Light GrayLight DutyUnassembled4Unassembled€1,001.75
RFQ
TENNSCO CVD7224 MED GREY Storage Cabinet 24 Gauge 72 Inch H 24 Inch D | AF4AZE 8NFP7 CVD7224 MED GREY36"24"72"Medium GrayLight DutyAssembled4Welded€1,082.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO CVD2470 LIGHT GREY Storage Cabinet 22 Gauge 78 Inch H 36 Inch Width
€1,146.27 /unit