TENNSCO CK24LGY Caster Kit Unassembled D 24 Inch Light Gray | AC9NCX 3HNR9

TENNSCO CK24LGY Caster Kit Unassembled D 24 Inch Light Gray

Item: AC9NCX Model: CK24LGYCross Ref: 3HNR9
In Stock

Get it by Tuesday, Jun 10

€177.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster Kit
Base MaterialCarbon Steel
Caster Dia.4"
Caster Frame MaterialSteel
Caster MaterialPVC
Caster TypeStandard , Swivel
Caster Wheel Dia.4"
Caster Wheel MaterialPVC
Caster Wheel Width1 1/4"
Caster Width1 1/4"
ColorGray
Depth24"
FinishPowder Coat
For Cabinet Depth24"
For Cabinet Width36"
Includes FastenersYes
Length24"
Load Capacity1000 lbs.
Number Of Casters4
Overall Depth24"
Platform Height2 1/8"
Platform Length24"
Platform MaterialSteel
Platform StyleBox Formed
Platform Width36"
Width36"

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)7.62
Ship length (cm)96.52
Ship width (cm)91.44
HS code7323999080
Country of OriginUS

Product Variants

ProductModelColorCaster TypePlatform LengthPlatform WidthBase MaterialOverall DepthDepthFinishPrice
TENNSCO CK4824MGY Jumbo Caster Kit Assembled Gray | AB4KZL 1YMD8 CK4824MGYGraySwivel24"48"Carbon Steel24"-Powder Coat€199.01
TENNSCO CK4824SD Jumbo Caster Kit Assembled Sand | AB4KZM 1YMD9 CK4824SDSandSwivel24"48"Carbon Steel24"-Powder Coat€199.01
TENNSCO CK-4824BK Jumbo Caster Kit Assembled Black | AC3GML 2TET8 CK-4824BKBlackSwivel24"48"Carbon Steel24"-Powder Coat€199.01
TENNSCO CK18LGY Caster Kit Unassembled D 18 Inch Light Gray | AC9NCV 3HNR7 CK18LGYGraySwivel18"36"Carbon Steel18"18"Powder Coat€162.03
TENNSCO CK18PY Caster Kit Unassembled D 18 Inch Putty | AC9NCW 3HNR8 CK18PYChampagne, PuttySwivel18"36"Steel--Powder Coat€162.03
TENNSCO CK24PY Caster Kit Unassembled D 24 Inch Putty | AC9NCY 3HNT1 CK24PYChampagne, PuttySwivel24"36"Steel24"-Powder Coat€167.44
TENNSCO CK4824LGY Caster Kit Unassembled D 24 Inch Light Gray | AC9NCZ 3HNT2 CK4824LGYGraySwivel24"48"Carbon Steel24"-Powder Coat€199.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO CK24LGY Caster Kit Unassembled D 24 Inch Light Gray
€177.29 /unit