TENNSCO CDL-121836-3 SAND Visibility Lockers Assembled With Leg | AF4MBN 9AR04

TENNSCO CDL-121836-3 SAND Visibility Lockers Assembled With Leg

Item: AF4MBN Model: CDL-121836-3 SANDCross Ref: 9AR04
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,667.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWardrobe Locker
Assembled/unassembledAssembled
ColorSand
Color FamilyTan
Door TypeClearview
FinishPowder Coated
Frame AssembledAssembled
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Handle TypeRecessed Lift
Hooks Per Opening3
Includes Number PlatesYes
Lock TypePadlock Hasp
Locker Door TypeClearview
Locker FinishPowder Coated
Locker Handle TypeRecessed Lift
Locker MaterialSteel
MaterialSteel
Number Of Lockers6
Number Of Openings6
Number Of Tiers2
Number Of Units Wide3
Opening Depth16 7/8"
Opening Height34 1/4"
Opening Width9 5/8"
Opening Wxdxh9 5/8" x 16 7/8" x 34 1/4"
Opening Wxh9 5/8" x 34 1/4"
Overall Depth18"
Overall Dimension36" x 18"
Overall Height78"
Overall Width36"
Overall Wxdxh36" x 18" x 78"
TierTwo
AssembledAssembled
Frame Thickness16 ga.
Locker ColorTan

Shipping Info:

Ship weight (kg) 92.7
Ship height (cm)203.2
Ship length (cm)50.8
Ship width (cm)96.52
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOpening WidthNumber Of Units WideColorOpening DepthHandle TypeFinishPrice
TENNSCO CDL-121536-1 MED GRE Visibility Lockers Assembled With Leg | AF3XAV 8DXJ7 CDL-121536-1 MED GRE12"15"9 5/8"1Gray13 7/8"Recessed LiftPowder Coated€666.59
RFQ
TENNSCO CDL-121836-1 MED GRE Visibility Lockers Assembled With Leg | AF3XAW 8DXJ8 CDL-121836-1 MED GRE12"18"9 5/8"1Gray16 7/8"Recessed LiftPowder Coated€726.92
RFQ
TENNSCO CDL-121836-3 MED GRE Visibility Lockers Assembled With Leg | AF3XAY 8DXK0 CDL-121836-3 MED GRE36"18"9 5/8"3Gray16 7/8"Recessed LiftPowder Coated€1,667.42
RFQ
TENNSCO CDL-151836-1 MED GRE Visibility Lockers Assembled With Leg | AF3XAZ 8DXK1 CDL-151836-1 MED GRE15"18"12 5/8"1Gray16 7/8"Recessed LiftPowder Coated€708.66
RFQ
TENNSCO CDL-151836-3 SAND Visibility Lockers Assembled With Leg | AF3XBA 8DXK2 CDL-151836-3 SAND45"18"12 5/8"3Sand16 7/8"Recessed LiftPowder Coated€1,892.55
RFQ
TENNSCO CDL-121236-1 MED GRE Visibility Lockers Assembled With Leg | AF3XCH 8DYK0 CDL-121236-1 MED GRE12"12"9 5/8"-Gray10 7/8"Kick ProofPowder Coat-
RFQ
TENNSCO CDL-121236-3 MED GRE Visibility Lockers Assembled With Leg | AF4BKP 8NMX7 CDL-121236-3 MED GRE36"12"9 5/8"3Gray10 7/8"Recessed LiftPowder Coated€1,642.80
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO CDL-121836-3 SAND Visibility Lockers Assembled With Leg
€1,667.63 /unit