TENNSCO CBL6-121812-3 SAND C-thru Box Locker Unassembled 36 Inch Width | AF3XAD 8DX17

TENNSCO CBL6-121812-3 SAND C-thru Box Locker Unassembled 36 Inch Width

Item: AF3XAD Model: CBL6-121812-3 SANDCross Ref: 8DX17
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,398.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemC-Thru Box Locker
AssembledAssembled
Assembled/unassembledAssembled
ColorSand , Tan
Color FamilyTan
Door TypeClearview
FinishPowder Coated
Frame AssembledAssembled
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Handle TypePull
Includes Number PlatesYes
Legs6"
Legs IncludedYes
Lock TypePadlock Hasp
Locker Door TypeClearview
Locker Handle TypePull
Locking SystemPadlock Hasp
MaterialSteel
Number Of Lockers18
Number Of Openings18
Number Of Tiers6
Number Of Units Wide3
Opening Depth16 7/8"
Opening Height10 5/8"
Opening Width9 5/8"
Opening Wxh9 5/8" x 10 5/8"
Overall Depth18"
Overall Dimension36" x 18"
Overall Height78"
Overall Width36"
Overall Wxdxh36" x 18" x 78"
TierSix
Frame Thickness16 ga.
Locker ColorTan
Locker MaterialSteel

Shipping Info:

Ship weight (kg) 85.95
Ship height (cm)203.2
Ship length (cm)43.18
Ship width (cm)96.52
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthColorNumber Of Units WideDoor TypeAssembledHandle TypeAssembled/unassembledPrice
TENNSCO CBL6-121812-1 ACCENT C-thru Box Locker Unassembled 12 Inch Width | AF3WDK 8DMV6 CBL6-121812-1 ACCENT12"18"Blue1ClearviewAssembledPullAssembled€548.03
RFQ
TENNSCO CBL6-121812-3 ACCENT C-thru Box Locker Unassembled 36 Inch Width | AF3WDL 8DMV7 CBL6-121812-3 ACCENT36"18"Blue3ClearviewAssembledPullAssembled€1,394.01
RFQ
TENNSCO CBL6-121212-3 SAND C-thru Box Locker Unassembled 36 Inch Width | AF3XBB 8DXK3 CBL6-121212-3 SAND36"12"Tan3ClearviewAssembledPullAssembled€1,366.76
RFQ
TENNSCO CBL6-121512-1 MED GR C-thru Box Locker Assembled 12 Inch Width | AF3XCJ 8DYK1 CBL6-121512-1 MED GR12"15"Gray1ClearviewAssembledPullAssembled€539.98
RFQ
TENNSCO CBL6-121812-1 MED GR C-thru Box Locker Unassembled 12 Inch Width | AF3XCK 8DYK2 CBL6-121812-1 MED GR12"18"Gray---Padlock HaspUnassembled€548.03
RFQ
TENNSCO CBL6-121812-3 MED GR C-thru Box Locker Unassembled 36 Inch Width | AF3XCL 8DYK3 CBL6-121812-3 MED GR36"18"Gray---Padlock HaspUnassembled€1,394.01
RFQ
TENNSCO CBL6-121512-3 SAND C-thru Box Locker Unassembled 36 Inch Width | AF4DJK 8RN07 CBL6-121512-3 SAND36"15"Tan3ClearviewUnassembledPullUnassembled€1,373.38
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO CBL6-121812-3 SAND C-thru Box Locker Unassembled 36 Inch Width
€1,398.35 /unit