TENNSCO CA188848-MGY Shelving Add On Unit, 18 x 88 x 48 Inch Size

Item: CH3FPM Model: CA188848-MGY
Limited Availability
€104.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoltless Shelving Add-On Unit
Depth18"
Height88"
Number Of Shelves6
Width48"

Shipping Info:

Country of OriginUS

Product Details:

    • Available in Medium Grey (MGY)

Product Variants

ProductModelNumber Of ShelvesPrice
TENNSCO CA187636-MGY Shelving Add On Unit, 18 x 76 x 36 Inch Size | CH3FPD CA187636-MGY5€86.40
RFQ
TENNSCO CA187642-MGY Shelving Add On Unit, 18 x 76 x 42 Inch Size | CH3FPE CA187642-MGY5€97.20
RFQ
TENNSCO CA187648-MGY Shelving Add On Unit, 18 x 76 x 48 Inch Size | CH3FPF CA187648-MGY5€104.40
RFQ
TENNSCO CA247636-MGY Shelving Add On Unit, 24 x 76 x 36 Inch Size | CH3FPG CA247636-MGY5€88.20
RFQ
TENNSCO CA247642-MGY Shelving Add On Unit, 24 x 76 x 42 Inch Size | CH3FPH CA247642-MGY5€111.60
RFQ
TENNSCO CA247648-MGY Shelving Add On Unit, 24 x 76 x 48 Inch Size | CH3FPJ CA247648-MGY5€131.40
RFQ
TENNSCO CA188836-MGY Shelving Add On Unit, 18 x 88 x 36 Inch Size | CH3FPK CA188836-MGY6€86.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO CA188848-MGY Shelving Add On Unit, 18 x 88 x 48 Inch Size
€104.40 /unit