TENNSCO BU-964896PA Add-on Bulk Storage Rack 96 Inch W x 96 Inch Height | AF3XAB 8DWZ5

TENNSCO BU-964896PA Add-on Bulk Storage Rack 96 Inch W x 96 Inch Height

Item: AF3XAB Model: BU-964896PACross Ref: 8DWZ5
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€822.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Storage Rack Add-On Unit
ColorGray
Decking MaterialParticle Board
Depth48"
FinishBaked Enamel
Height96"
Load Capacity10000 lbs.
Load Capacity Per Shelf2150 lbs.
MaterialSteel
Material Thickness14 ga.
Number Of Shelves3
Width96"
Beam ColorMedium Gray
Decking FinishBaked Enamel
Decking StyleFlat
Frame FinishBaked Enamel
Frame MaterialSteel
IncludesUpright Framing
Overall Depth48"
Overall Height96"
Overall Width96"
Shelf Adjustment Increments1"
Upright ColorMedium Gray
Upright Gauge14 ga.
Whole Unit Load Capacity10000 lbs.

Shipping Info:

Ship weight (kg) 175.05
Ship height (cm)121.92
Ship length (cm)243.84
Ship width (cm)243.84
HS code9403200020
Country of OriginUS

Product Variants

ProductModelNumber Of ShelvesLoad Capacity Per ShelfColorDecking MaterialPrice
TENNSCO BU-964872PA Add-on Bulk Storage Rack 96 Inch W x 72 Inch Height | AF4MYG 9CP71 BU-964872PA32150 lbs.GrayParticle Board€778.99
RFQ
TENNSCO BU-9648120PA Add-on Bulk Storage Rack 96 Inch W x 120 Inch Height | AF4PDA 9E247 BU-9648120PA-2150 lbs.Gray-€926.75
RFQ
TENNSCO BU-482472PA Bulk Storage Rack Adder, Particleboard Decking, 24 x 48 x 72 Inch Size | CH3HEG BU-482472PA3---€516.60
RFQ
TENNSCO BU-722472PA Bulk Storage Rack Adder, Particleboard Decking, 24 x 72 x 72 Inch Size | CH3HEH BU-722472PA3---€682.20
RFQ
TENNSCO BU-962472PA Bulk Storage Rack Adder, Particleboard Decking, 24 x 96 x 72 Inch Size | CH3HEJ BU-962472PA3---€828.00
RFQ
TENNSCO BU-482484PA Bulk Storage Rack Adder, Particleboard Decking, 24 x 48 x 84 Inch Size | CH3HEK BU-482484PA3---€563.40
RFQ
TENNSCO BU-722484PA Bulk Storage Rack Adder, Particleboard Decking, 24 x 72 x 84 Inch Size | CH3HEL BU-722484PA3---€729.00
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO BU-964896PA Add-on Bulk Storage Rack 96 Inch W x 96 Inch Height
€822.92 /unit