TENNSCO BC18-72 Deep Welded Bookcase, 36 x 18 x 72 Inch Size

Item: CH3FGW Model: BC18-72
Limited Availability
€828.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStationary Bookcase
Depth18"
Height72"
Number Of Openings5
Shelf Capacity150
Width36"

Shipping Info:

Country of OriginUS

Product Details:

    • Available in Black (BLK), Champagne/Putty (CPY), Light Grey (LGY), Medium Grey (MGY), Sand (SND)

Product Variants

ProductModelNumber Of OpeningsPrice
TENNSCO B-30 Deep Welded Bookcase, 34.5 x 13.5 x 28 Inch Size | CH3FGJ B-302€304.20
RFQ
TENNSCO B-42 Deep Welded Bookcase, 34.5 x 13.5 x 40 Inch Size | CH3FGK B-423€374.40
RFQ
TENNSCO B-53 Deep Welded Bookcase, 34.5 x 13.5 x 52 Inch Size | CH3FGL B-534€478.80
RFQ
TENNSCO B-66 Deep Welded Bookcase, 34.5 x 13.5 x 66 Inch Size | CH3FGM B-665€563.40
RFQ
TENNSCO B-78 Deep Welded Bookcase, 34.5 x 13.5 x 78 Inch Size | CH3FGN B-786€631.80
RFQ
TENNSCO BC18-30 Deep Welded Bookcase, 36 x 18 x 30 Inch Size | CH3FGT BC18-302€471.60
RFQ
TENNSCO BC18-42 Deep Welded Bookcase, 36 x 18 x 42 Inch Size | CH3FGU BC18-423€543.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO BC18-72 Deep Welded Bookcase, 36 x 18 x 72 Inch Size
€828.00 /unit