TENNSCO 7818WLGY Wardrobe Storage Cabinet Welded 22 Ga. | AC9NAU 3HNJ5

TENNSCO 7818WLGY Wardrobe Storage Cabinet Welded 22 Ga.

Item: AC9NAU Model: 7818WLGYCross Ref: 3HNJ5
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€849.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWardrobe Storage Cabinet
Assembled/unassembledAssembled
AssemblyWelded
Base TypeLeveling
Body Panel TypeSolid
Cabinet Door TypeStandard
Cabinet Handle StyleSwing
Cabinet Height RangeFull Height
Cabinet Locking MechanismKeyed
Cabinet Storage ComponentsHanging Rods, Shelves
Casters IncludedNo
ColorGray
Color FamilyGray
Door Locking Points3
Door TypeStandard
Duty RatingMedium Duty
FeaturesSecurity Lock, Leveling Glide
FinishPowder Coat
For Use Indoors/outdoorsNo
For Use OutdoorsNo
Frame AssembledAssembled
Gauge22 ga.
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
HandleDouble
Handle TypeSwing
Hanging Rod MaterialSteel
Includes(2) Handles, 16 Gauge Door Frame, Floor Levelers, (1) Full Width Coat Rod, Knuckle Hinges
Includes Hanging RodYes
Includes KeysYes
Locking CabinetYes
Locking SystemThree Point
MaterialSteel
Material - CabinetsSteel
Method Of ConstructionWelded
Mobile/stationaryStationary
MobilityStationary
Number Of Doors2
Number Of Drawers0
Number Of Keys2
Number Of Shelves1 , 2
Overall Depth18"
Overall Dimension36" x 18"
Overall Height78"
Overall Width36"
Overall Wxdxh36" x 18" x 78"
Shelf AdjustabilityAdjustable
Shelf Adjustment Increments2"
Shelf Capacity150 lbs.
Strength RatingIndustrial
StyleWardrobe
Total Number Of Drawers0
Audit Trail StorageNone
Cabinet ColorLight Gray
Cabinet FinishPowder Coated
Cabinet MaterialSteel
Door Handle TypeSwing
Door Material Thickness16 ga.
Load Capacity Per Shelf150 lbs.
Lock TypeKeyed
Panel Material Thickness22 ga.

Shipping Info:

Ship weight (kg) 62.55
Ship height (cm)204.47
Ship length (cm)97.79
Ship width (cm)54.61
HS code9403100040
Country of OriginUS

Product Variants

ProductModelDuty RatingColorOverall DepthOverall HeightAssembled/unassembledStrength RatingNumber Of ShelvesBase TypePrice
TENNSCO 7818WMGY Wardrobe Storage Cabinet Medium Gray | AB3MEY 1UBU1 7818WMGYMedium DutyGray18"78"AssembledIndustrial2Leveling€915.05
RFQ
TENNSCO 1871SD Wardrobe Storage Cabinet Standard Sand | AC3GLE 2TEN4 1871SDMedium DutySand18"78"UnassembledIndustrial2Leveling€770.29
RFQ
TENNSCO 7114MGY Wardrobe Storage Cabinet Medium Gray | AC3GLM 2TEP2 7114MGYLight DutyGray18"72"AssembledIndustrial2Frame€729.23
RFQ
TENNSCO 7114SD Wardrobe Storage Cabinet Standard Sand | AC3GLN 2TEP3 7114SDLight DutySand18"72"AssembledIndustrial2Frame€697.38
TENNSCO 1871PY Wardrobe Storage Cabinet Champagne/putty | AC9NAD 3HNG9 1871PYMedium DutyPutty18"78"UnassembledIndustrial2Leveling€770.29
RFQ
TENNSCO 7824WPY Wardrobe Storage Cabinet Champagne/putty | AC9NAY 3HNJ9 7824WPYMedium DutyPutty24"78"AssembledIndustrial2Leveling€981.41
RFQ
TENNSCO 1471PY Wardrobe Storage Cabinet Champagne/putty | AC9NBL 3HNL3 1471PYLight DutyPutty18"72"UnassembledIndustrial2Frame€623.50
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO 7818WLGY Wardrobe Storage Cabinet Welded 22 Ga.
€849.23 /unit