TENNSCO 7114ELLG Storage Cabinet Light Gray 36 Inch Width x 72 Inch Height 1 Shelf | AH9BFE 39FR14

TENNSCO 7114ELLG Storage Cabinet Light Gray 36 Inch Width x 72 Inch Height 1 Shelf

Item: AH9BFE Model: 7114ELLGCross Ref: 39FR14
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€809.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Assembled/unassembledAssembled
Base TypeFrame
Body Panel TypeSolid
Cabinet Door TypeStandard
Cabinet Handle StylePull
Cabinet Height RangeFull Height
Cabinet Locking MechanismElectronic Keypad
Cabinet Storage ComponentsHanging Rods, Shelves
Casters IncludedNo
ColorGray
Color FamilyGray
Depth18"
Door Locking Points2
Door TypeStandard
Duty RatingLight Duty
FinishPowder Coat
For Use Indoors/outdoorsNo
For Use OutdoorsNo
Frame AssembledAssembled
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Handle TypePull , Recessed Pull
Height36"
Height RangeFull Height
IncludesCoat Rod
Includes Hanging RodYes
Includes KeysYes
Locking CabinetYes
Locking MechanismElectronic Keypad
MaterialCarbon Steel , Steel
Material - CabinetsSteel
Method Of ConstructionWelded
Mobile/stationaryStationary
MobilityStationary
Number Of Doors2
Number Of Drawers0
Number Of Keys2
Number Of Shelves1
Overall Dimension36" x 18"
Overall Wxdxh36" x 18" x 72"
Shelf AdjustabilityAdjustable
Shelf Adjustment Increments2"
Shelf Capacity150 lbs.
Strength RatingCommercial
StyleWardrobe
Width36"
Cabinet ColorLight Gray
Cabinet FinishPowder Coated
Door Handle TypeRecessed Pull
Door Material Thickness24 ga.
Load Capacity Per Shelf150 lbs.
Lock TypeElectronic Keypad
Overall Depth18"
Overall Height72"
Overall Width36"
Panel Material Thickness24 ga.

Shipping Info:

Ship weight (kg) 48.15
Ship height (cm)188.72
Ship length (cm)54.61
Ship width (cm)97.79
Country of OriginUS

Product Details:

    • Casters Included : No
    • Method of Construction : Welded
    • Locking Cabinet : Yes
    • Locking Points : 2 Points

Product Variants

ProductModelColorNumber Of DoorsCabinet Storage ComponentsDuty RatingHeight RangeOverall WidthOverall DepthOverall HeightPrice
TENNSCO 1470 GRAY Storage Cabinet 24 Gauge 72 Inch H 36 Inch Width | AB3YHT 1W944 1470 GRAYMedium Gray2ShelvesLight Duty-36"18"72"€751.31
TENNSCO BCD18-72MGY Storage Cabinet 24 Gauge 72 Inch H 18 Inch D | AC3GLW 2TER1 BCD18-72MGYMedium Gray----36"18"72"€725.52
TENNSCO BCD18-72SD Storage Cabinet 24 Gauge 72 Inch H 18 Inch D | AC3GLX 2TER2 BCD18-72SDSand----36"18"72"€725.52
TENNSCO BCD18-72BK Storage Cabinet 24 Gauge 72 Inch H 18 Inch D | AC3GMB 2TER6 BCD18-72BKBlack----36"18"72"€725.52
RFQ
TENNSCO 7224BK Storage Cabinet 24 Gauge 72 Inch H 24 Inch D | AC3GMC 2TER7 7224BKBlack2ShelvesLight Duty-36"24"72"€926.82
RFQ
TENNSCO J2478SUBK Storage Cabinet Black 78 Inch H 48 Inch Width | AC3GMJ 2TET4 J2478SUBKBlack2ShelvesMedium Duty-48"24"78"€1,601.54
TENNSCO 7218LGY Storage Cabinet 24 Gauge 72 Inch H 36 Inch Width | AC9NBU 3HNN1 7218LGYLight Gray2ShelvesLight Duty-36"18"72"€822.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO 7114ELLG Storage Cabinet Light Gray 36 Inch Width x 72 Inch Height 1 Shelf
€809.96 /unit