TENNSCO 6940 Storage Rack Starter Unit 96x24x96, Galvanized Wire | AF3DVN 7B490

TENNSCO 6940 Storage Rack Starter Unit, 96 x 24 x 96 Inch Size, Galvanized Wire

Item: AF3DVN Model: 6940Cross Ref: 7B490
In Stock

Get it by Tuesday, Jun 10

€830.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Storage Rack, Starter
Adjustable Increments2"
Beam Capacity2150 lbs.
ColorGray
Decking FinishGalvanized
Decking MaterialGalvanized Wire
Depth24"
FinishPowder Coat
Height96"
Load Capacity2150 lbs.
Load Capacity Per Shelf2150 lbs.
MaterialSteel
Number Of Shelves3
Width96"
Beam ColorGray
Decking StyleWire
Frame MaterialSteel
Includes(2) End Frames, (3) Shelves
Overall Depth24"
Overall Height96"
Overall Width96"
Shelf Adjustment Increments2"
Shelving ConfigurationStarter
Upright ColorGray
Upright Gauge14 ga.
Whole Unit Load Capacity6450 lbs.

Shipping Info:

Ship weight (kg) 98.64
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code9403200020
Country of OriginUS

Product Variants

ProductModelLoad Capacity Per ShelfDecking MaterialBeam CapacityNumber Of ShelvesColorAdjustable IncrementsGaugeDecking FinishPrice
TENNSCO 6940 Storage Rack Starter Unit 60" x 36" x 96", Particleboard | AF3DTX 7B449 69403800 lbs.Particle Board3800 lbs.3Gray2"--€717.95
TENNSCO 6940 Storage Rack Starter Unit 60" x 48" x 96", Particleboard | AF3DTY 7B450 69403800 lbs.Particle Board3800 lbs.3Gray2"--€804.75
TENNSCO 6940 Storage Rack Starter Unit 72" x 24" x 96", Particleboard | AF3DTZ 7B451 69402750 lbs.Particle Board2750 lbs.3Gray2"--€645.68
TENNSCO 6940 Storage Rack Starter Unit 72" x 36" x 96", Particleboard | AF3DUA 7B452 69402750 lbs.Particle Board2750 lbs.3Gray2"--€791.31
TENNSCO 6940 Storage Rack Starter Unit 72" x 48" x 96", Particleboard | AF3DUB 7B453 69402750 lbs.Particle Board2750 lbs.3Gray2"--€908.01
TENNSCO 6940 Storage Rack Starter Unit 96" x 24" x 96", Particleboard | AF3DUC 7B454 69402150 lbs.Particle Board2150 lbs.3Gray2"--€773.98
TENNSCO 6940 Storage Rack Starter Unit 96" x 36" x 96", Particleboard | AF3DUD 7B455 69402150 lbs.Particle Board2150 lbs.3Gray2"--€943.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO 6940 Storage Rack Starter Unit, 96 x 24 x 96 Inch Size, Galvanized Wire
€830.83 /unit