TENNSCO 4218DLXELLG Storage Cabinet Light Gray 22 Gauge 18 Inch Depth x 42 Inch Height | AH9BEF 39FP91

TENNSCO 4218DLXELLG Storage Cabinet Light Gray 22 Gauge 18 Inch Depth x 42 Inch Height

Item: AH9BEF Model: 4218DLXELLGCross Ref: 39FP91
In Stock

Get it by Tuesday, Jun 10

€871.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Assembled/unassembledAssembled
Base TypeLeveling
Body Panel TypeSolid
Cabinet Door TypeStandard
Cabinet Handle StylePull
Cabinet Height RangeCounter Height
Cabinet Locking MechanismElectronic Keypad
Cabinet Storage ComponentsShelves
Casters IncludedNo
ColorLight Gray
Color FamilyGray
Depth18"
Door Locking Points2
Door TypeStandard
Duty RatingMedium Duty
FinishPowder Coat
For Use Indoors/outdoorsNo
For Use OutdoorsNo
Frame AssembledAssembled
Gauge22 ga.
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Handle TypePull , Recessed Pull
Height36"
Height RangeCounter Height
Includes(2) Adjustable Shelves, (2) Keys, Bottom Shelf
Includes KeysYes
Locking CabinetYes
Locking MechanismElectronic Keypad
MaterialCarbon Steel
Material - CabinetsSteel
Method Of ConstructionWelded
Mobile/stationaryStationary
MobilityStationary
Number Of Doors2
Number Of Drawers0
Number Of Keys2
Number Of Shelves2
Overall Dimension36" x 18"
Overall Wxdxh36" x 18" x 42"
Shelf AdjustabilityAdjustable
Shelf Adjustment Increments2"
Shelf Capacity150 lbs.
Strength RatingCommercial
StyleShelving
Width36"
Adjustable ShelvesAdjustable
AssembledAssembled
Cabinet ColorLight Gray
Cabinet FinishPowder Coated
Cabinet StyleShelves
Door Handle TypeRecessed Pull
Load Capacity Per Shelf200 lbs.
Lock TypeElectronic Keypad
Overall Depth18"
Overall Height42"
Overall Width36"
Panel Thickness22 ga.
Shelf Thickness22 ga.
StandardsANSI/BIFMA, SCS

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)112.52
Ship length (cm)54.61
Ship width (cm)97.79
Country of OriginUS

Product Details:

    • Casters Included : No
    • Method of Construction : Welded
    • Locking Cabinet : Yes
    • Locking Points : 2 Points

Product Variants

ProductModelDoor TypeColorDuty RatingOverall WidthOverall DepthAssembled/unassembledNumber Of ShelvesStrength RatingPrice
TENNSCO 1442 GRAY Counter Height Storage Cabinet Standard | AB3YJJ 1W978 1442 GRAYStandardMedium GrayLight Duty36"18"Unassembled2Industrial€558.48
TENNSCO 4218MGY Counter Height Storage Cabinet Standard | AB4KZE 1YMC7 4218MGYStandardMedium GrayLight Duty36"18"Assembled2Industrial€559.99
TENNSCO 4218BK Counter Height Storage Cabinet Standard | AC3GMF 2TET1 4218BKStandardBlackLight Duty36"18"Assembled2Industrial€610.58
TENNSCO 4218LGY Counter Height Storage Cabinet Standard | AC9NCC 3HNN9 4218LGYStandardLight GrayLight Duty36"18"Assembled2Industrial€559.99
TENNSCO 1842LGY Counter Height Storage Cabinet Standard | AE4GER 5KCA2 1842LGYStandardLight GrayLight Duty36"18"Unassembled2-€608.89
TENNSCO 1842BK Counter Height Storage Cabinet Black | AE4GEU 5KCA4 1842BKStandardBlackLight Duty36"18"Unassembled2Industrial€608.89
TENNSCO 4218DLX-LGY Counter Height Storage Cabinet Welded | AE4GEV 5KCA5 4218DLX-LGYStandardLight GrayMedium Duty36"18"Assembled2Industrial€748.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO 4218DLXELLG Storage Cabinet Light Gray 22 Gauge 18 Inch Depth x 42 Inch Height
€871.33 /unit