Flat Shipping

Flat Shipping at €24.99 + VAT

TENNSCO 309-SND Storage Cabinet Extra Shelf, 19 Inch x 24 Inch, 3/4 Inch Overall Height, 1 Shelves, Tan | CV2RBP

TENNSCO 309-SND Storage Cabinet Extra Shelf, 19 Inch x 24 Inch, 3/4 Inch Overall Height, 1 Shelves, Tan

Item: CV2RBP Model: 309-SNDCross Ref: 787AP1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtra Shelf
ColorTan
Compatible Product TypeSingle Door Cabinets
Depth24"
FinishPowder Coat
Height3/4"
Load Capacity75 lbs.
MaterialCarbon Steel
Material Thickness22 ga.
Number Of Shelves1
Width19"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)1.91
Ship length (cm)60.96
Ship width (cm)48.26
Country of OriginUS

Product Variants

ProductModelHeightColorLoad CapacityDepthFinishMaterialNumber Of ShelvesPrice
TENNSCO 304-CPY Storage Cabinet Extra Shelf, 18 Inch x 18 Inch, 3/4 Inch Overall Height, 1 Shelves, Beige | CV2RBL 304-CPY3/4"Beige75 lbs.18"Powder CoatCarbon Steel1€28.36
TENNSCO 305-CPY Storage Cabinet Extra Shelf, 18 Inch x 24 Inch, 3/4 Inch Overall Height, 1 Shelves, Beige | CV2RBM 305-CPY3/4"Beige75 lbs.24"Powder CoatCarbon Steel1€33.63
TENNSCO 309-CPY Storage Cabinet Extra Shelf, 19 Inch x 24 Inch, 3/4 Inch Overall Height, 1 Shelves, Beige | CV2RBN 309-CPY3/4"Beige75 lbs.24"Powder CoatCarbon Steel1€45.60
TENNSCO JSP18-CPY Storage Cabinet Extra Shelf, 24 Inch x 16 Inch, 3/4 Inch Overall Height, 1 Shelves, Beige | CV2RBQ JSP18-CPY3/4"Beige75 lbs.16"Powder CoatCarbon Steel1€46.90
TENNSCO JSP18-BLK Storage Cabinet Extra Shelf, 24 Inch x 16 Inch, 3/4 Inch Overall Height, 1 Shelves, Black | CV2RBR JSP18-BLK3/4"Black75 lbs.16"Powder CoatCarbon Steel1€46.90
TENNSCO JPS18-MGY Storage Cabinet Extra Shelf, 24 Inch x 16 Inch, 3/4 Inch Overall Height, 1 Shelves, Gray | CV2RBT JPS18-MGY3/4"Gray75 lbs.16"Powder CoatCarbon Steel1€46.90
TENNSCO JSP18-SND Storage Cabinet Extra Shelf, 24 Inch x 16 Inch, 3/4 Inch Overall Height, 1 Shelves, Tan | CV2RBU JSP18-SND3/4"Tan75 lbs.16"Powder CoatCarbon Steel1€46.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO 309-SND Storage Cabinet Extra Shelf, 19 Inch x 24 Inch, 3/4 Inch Overall Height, 1 Shelves, Tan
€46.37 /unit