TENNSCO 3070 Slim Storage Cabinet, Unassembled, 30 x 18 x72 Inch Size

Item: CH3FER Model: 3070
Limited Availability
€784.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Depth18"
Door TypeStandard
Height72"
Number Of Openings5
Width30"

Shipping Info:

Country of OriginUS

Product Details:

    • Available in Black (BLK), Champagne/Putty (CPY), Light Grey (LGY), Medium Grey (MGY), Sand (SND)

Product Variants

ProductModelDepthDoor TypeHeightNumber Of OpeningsPrice
TENNSCO 7215 Slim Storage Cabinet, Assembled, 30 x 15 x 72 Inch Size | CH3FEJ 721515"Standard72"5€788.40
RFQ
TENNSCO 721830 Slim Storage Cabinet, Assembled, 30 x 18 x 72 Inch Size | CH3FEK 72183018"Standard72"5€846.00
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO 3070 Slim Storage Cabinet, Unassembled, 30 x 18 x72 Inch Size
€784.80 /unit