TENNANT MV-T12-0012 Rider Floor Scrubber 32 In Cylindrical | AG6WJA 49H340

TENNANT MV-T12-0012 Rider Floor Scrubber 32 In Cylindrical

Item: AG6WJA Model: MV-T12-0012Cross Ref: 49H340
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€42,197.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRider Floor Scrubber
Brush Speed600 RPM
Power Source240Ah Battery
Recovery Tank Capacity44 gal.
Solution Tank Capacity35 gal.
Sound Level63 dBA
StyleCompact
Vacuum Motor17/20 hp
Battery ChemistryLead Acid
Battery Run Time2.5 hrs.
Brush Motor1 hp
Cleaning Path32"
Current240A
Deck StyleCylindrical
Display Qty1
Estimated Battery Run Time2.5 hrs.
IncludesCharger, Linatex Squeegee Blades, Polypropylene Brushes, Side Rollers
Includes BatteryYes
Maximum Brush Pressure200 lbs.
Maximum Brush Speed325 RPM
Maximum Productivity72160 sq. ft./hr.
Product TypeFloor Burnisher
SeriesT12 Series

Shipping Info:

Ship weight (kg) 657
Ship height (cm)142.24
Ship length (cm)170.82
Ship width (cm)94.62
HS code8479899899

Product Details:

    • Brush Motor (1.0 HP)
    • Deck Style (Cylindrical)
    • Max. Brush Pressure (200 lb.)
    • Recommended Cleaning Chemicals (Mfr. No. 9006758, 9006764, 9006770)

Product Variants

ProductModelBrush SpeedSound LevelStyleSolution Tank CapacityPower SourceRecovery Tank CapacityVacuum MotorPrice
TENNANT MV-T12-0011 Rider Floor Scrubber 32 In Disk | AG6WHZ 49H339 MV-T12-0011325 RPM62 dBACompact35 gal.240Ah Battery44 gal.17/20 hp€37,719.19
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNANT MV-T12-0012 Rider Floor Scrubber 32 In Cylindrical
€42,197.76 /unit