Flat Shipping

Flat Shipping at €24.99 + VAT

TENNANT 370308 Colorant 1 Pint Rotunda Red | AH2MEE 29UR57

TENNANT 370308 Colorant 1 Pint Rotunda Red

Item: AH2MEE Model: 370308Cross Ref: 29UR57
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPaint Colorant
ColorRed
Color FamilyReds

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)15.24
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelColorPrice
TENNANT 60614 Colorant 1 Pint Tile Red | AH2MDX 29UR50 60614Red€71.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNANT 370308 Colorant 1 Pint Rotunda Red
€76.04 /unit