Flat Shipping

Flat Shipping at €24.99 + VAT

TENNANT 369746 Air Filter, Air Filter | CU6FJU

TENNANT 369746 Air Filter

Item: CU6FJU Model: 369746Cross Ref: 55HC90
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter
Accessory TypeAir Filter
Dia.4 1/8"
MaterialPlastic
Overall Length10 3/8"
ColorBlack, Green
Diameter4 1/8"
Display Qty1
Fits Machine Size40 in, 42 in, 48 in, 54 in, 56 in, 62 in, 64 in, 80 in
For Use WithIndustrial Ride On Floor Scrubbers, Ride On Sweepers, Ride On Sweeper Scrubbers
Product TypeAir Filter
SeriesM20, M30, S30, T20

Shipping Info:

Ship weight (kg) 0.4707
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialOverall LengthAccessory TypePrice
TENNANT 361201 Air Filter, Air Filter | CU6FJV 361201Cellulose Fiber7 7/8"Air Filter€50.16
TENNANT 398279 Air Filter, Air Filter | CU6FJW 398279Cellulose Fiber10 1/4"Air Filter€50.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNANT 369746 Air Filter
€34.01 /unit