Flat Shipping

Flat Shipping at €24.99 + VAT

TENNANT 240020AM Carpet Rake 59-1/2 Inch Length 6 Inch Width Metal | AF6LLH 19XZ99

TENNANT 240020AM Carpet Rake 59-1/2 Inch Length 6 Inch Width Metal

Item: AF6LLH Model: 240020AMCross Ref: 19XZ99
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€165.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarpet Rake
Length59 1/2"
MaterialMetal
Width6"
Accessory TypeCarpet Rake

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)6.6
Ship length (cm)148.08
Ship width (cm)18.03
HS code8451909090

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNANT 240020AM Carpet Rake 59-1/2 Inch Length 6 Inch Width Metal
€165.16 /unit