Flat Shipping

Flat Shipping at €24.99 + VAT

TENNANT 200517 Crevice Tool 14 Inch Length 6-1/2 Inch Width Metal | AF6LLF 19XZ97

TENNANT 200517 Crevice Tool 14 Inch Length 6-1/2 Inch Width Metal

Item: AF6LLF Model: 200517Cross Ref: 19XZ97
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€644.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrevice Tool
Length14"
MaterialMetal
Width6 1/2"
Accessory TypeCrevice Tool
For Use With9011451, 9011453, 9011455, 9011639, 9012269, 9012277, 9012280

Shipping Info:

Ship weight (kg) 1.0575
Ship height (cm)16.51
Ship length (cm)35.56
Ship width (cm)16.51
HS code8451909090

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNANT 200517 Crevice Tool 14 Inch Length 6-1/2 Inch Width Metal
€644.08 /unit