TENNANT 1244346 Shop Vacuum, 24 Gal Tank Size, Plastic, 1 1/4 Inch Vacuum Hose Dia | CU6FRK

TENNANT 1244346 Shop Vacuum, 24 Gal Tank Size, Plastic, 1 1/4 Inch Vacuum Hose Dia

Item: CU6FRK Model: 1244346Cross Ref: 55EX74
In Stock

Get it by Tuesday, Jun 17

€2,980.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShop Vacuum
Air Watts1200 W
Amps10A
ApplicationDraining Flooded Areas, Emergency Services, Emptying Tank
FeaturesFlexible Hose Locks, Lightweight Handle, Robust
Frequency50/60 Hz
Height36"
Includes(2) Front Swivel, (2) Rear Wheels
Length23"
Motor Efficiency TypeBrushed
Number Of Motor Stages1
Plug TypeTwo Prong
Power1200 W
Power Cord Length40 ft.
Sound Level70 dBA
Tank Dry Capacity24 gal.
Tank MaterialPlastic
Tank Size24 gal.
Tank Wet Capacity24 gal.
Vacuum Air Flow118 CFM
Vacuum Collection TypeBagless
Vacuum Filtration TypeStandard
Vacuum Hose Dia.1 1/4"
Vacuum Hose Length16 ft.
Vacuum Pickup TypeWet/Dry
Vacuum Power SourceCorded
Voltage120V AC
Width18"
Current10A
Weight49 lbs.

Shipping Info:

Ship weight (kg) 31.7466
Ship height (cm)91.44
Ship length (cm)58.42
Ship width (cm)45.72
Country of OriginIT

Product Variants

ProductModelVacuum Collection TypeVacuum Power SourceVacuum Pickup TypeVacuum Filtration TypeTank SizeTank MaterialVacuum Hose Dia.Vacuum Air FlowPrice
TENNANT 1245656 Shop Vacuum, 24 Gal Tank Size, Plastic, 1 1/4 Inch Vacuum Hose Dia | CU6FRJ 1245656Disposable BagCordedWet/DryStandard24 gal.Plastic1 1/4"118 CFM€1,484.88
TENNANT 9019348 Shop Vacuum, 24 Gal Tank Size, Plastic, 1 1/4 Inch Vacuum Hose Dia | CU6FRL 9019348BaglessCordedWet/DryStandard24 gal.Plastic1 1/4"118 CFM€2,174.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNANT 1244346 Shop Vacuum, 24 Gal Tank Size, Plastic, 1 1/4 Inch Vacuum Hose Dia
€2,980.86 /unit