Flat Shipping

Flat Shipping at €24.99 + VAT

TENNANT 1232613 Pad Driver | CT8ERH

TENNANT 1232613 Pad Driver

Item: CT8ERH Model: 1232613Cross Ref: 54TP15
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€297.13 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPad Driver
Accessory TypePad Driver
For Use WithRP_Mfr No. 1231845
Machine Size18"
Pad Size9"
ApplicationCleaning, Scrubbing
ColorGray
Compatible With Grainger Part Number406F14, 54DC45
Compatible With Manufacturer Part Number1231845, 1235203, 9016402
Diameter9 1/4"
Fits Machine Size18"
Includes(2) Driver Pads
MaterialPolyethylene Rotomold
Maximum Speed350 RPM
Pad/brush Size9 1/4"
Product TypePad Driver
ShapeRound

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMachine SizeBlock SizePad SizeSizeMaterialBristle ColorAccessory TypePkg. Qty.Price
TENNANT 397914 Pad Driver 28 Inch Machine | AD9WZY 4VMA6 39791428"14"14"--Black-1€458.03
TENNANT 397916 Pad Driver 32 Inch Machine | AD9XAA 4VMA8 39791632"16"16"--Black-1€515.48
TENNANT 9017820 Pad Driver | CP4LLZ 9017820----Polyethylene Rotomold-Pad Driver1€281.29
TENNANT 9017710 Pad Driver | CP4LMA 9017710----Polyethylene Rotomold-Pad Driver1€262.52
TENNANT 1220220 Pad Driver, 13 Inch Size | CT8ERJ 122022026"-13"13"--Pad Driver1€378.61
TENNANT 1246590 Pad Driver, 14 Inch Size | CT8ERK 124659028"-14"14"Polyethylene Rotomold-Pad Driver1€548.93
TENNANT SPPV02582 Pad Driver, 14.8 Inch Size | CT8ERL SPPV0258211"-10 7/8"14 4/5"Polyethylene Rotomold-Pad Driver1€208.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNANT 1232613 Pad Driver
€297.13 /pack