Flat Shipping

Flat Shipping at €24.99 + VAT

TENNANT 1031823 Right/Left Side Squeegee Blade, Right/Left Side Squeegee Blade | CU6FRM

TENNANT 1031823 Right/Left Side Squeegee Blade, Right/Left Side Squeegee Blade

Item: CU6FRM Model: 1031823Cross Ref: 55HD20
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€321.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSide Squeegee Blade
Accessory TypeRight/Left Side Squeegee Blade
For Use WithM20, M30
ColorIvory
Display Qty1
FeaturesChemical Resistant
Fits Machine Size40", 48", 54", 56", 62", 64"
MaterialPolyurethane
Overall Length38 1/4"
Product TypeSide Squeegee Blade
SeriesM20, M30, T20

Shipping Info:

Ship weight (kg) 0.9697
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
TENNANT 1213211 Side Squeegee Blade, Side Squeegee Blade | CU6FRN 12132111213211€132.11
TENNANT 1027716 Side Squeegee Blade, Side Squeegee Blade | CU6FRP 10277161027716€280.08
TENNANT 1216321 Side Squeegee Blade, Side Squeegee Blade | CU6FRQ 12163211216321€127.49
TENNANT 1054670 Side Squeegee Blade | CU6FRR 10546701054670€108.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNANT 1031823 Right/Left Side Squeegee Blade, Right/Left Side Squeegee Blade
€321.74 /unit