Flat Shipping

Flat Shipping at €24.99 + VAT

TEMPIL 28037 Temperature Indicator Stick 425 Degree F | AH8ZJK 39DM62

TEMPIL 28037 Temperature Indicator Stick 425 Degree F

Item: AH8ZJK Model: 28037Cross Ref: 39DM62
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemperature Indicator Stick
Compatible Material TypeIron, Steel
Container TypeStick
IncludesSlip-Resistant Metal Holder
ProcessInterpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating
Resistance PropertiesSlip Resistant
Temp. Range425°F
Tip Size3/8"
Tip StyleFlat
Tip Width3/8"
Accuracy+/-1% F, +/-3% C
Container Capacity3 fl. oz.
Indicator Temperature425°F
StandardsANSI/ASME CODE B31.1 AND B31.3, ASME CODE SEC. I, III AND VIII, AWS D1.1

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)1.59
Ship length (cm)1.59
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelTemp. RangeTip StyleTip SizePrice
TEMPIL 28005 Temperature Indicator Stick 125 Degree F | AH8ZHW 39DM49 28005125°FFlat3/8"€28.52
TEMPIL 28006 Temperature Indicator Stick 150 Degree F | AH8ZHX 39DM50 28006150°FFlat3/8"€27.60
TEMPIL 28009 Temperature Indicator Stick 175 Degree F | AH8ZHY 39DM51 28009175°FFlat3/8"€27.60
TEMPIL 28012 Temperature Indicator Stick 200 Degree F | AH8ZHZ 39DM52 28012200°FFlat3/8"€31.42
TEMPIL 28014 Temperature Indicator Stick 213 Degree F | AH8ZJA 39DM53 28014213°FFlat3/8"€27.60
TEMPIL 28016 Temperature Indicator Stick 225 Degree F | AH8ZJB 39DM54 28016225°FFlat3/8"€26.59
TEMPIL 28019 Temperature Indicator Stick 250 Degree F | AH8ZJC 39DM55 28019250°FFlat3/8"€27.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPIL 28037 Temperature Indicator Stick 425 Degree F
€30.62 /unit